BOSCH HS1913B20 Chisel Bit, 1/4 Inch Head Wd, 12 Inch Overall Length, 45/64 Inch Shank Dia, Right Hand | CN9VWL

BOSCH HS1913B20 Chisel Bit, 1/4 Inch Head Wd, 12 Inch Overall Length, 45/64 Inch Shank Dia, Right Hand

Item: CN9VWL Model: HS1913B20Cross Ref: 44H337
In Stock

Get it by Wednesday, Jun 11

€21.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChisel
Chisel Collar ShapePoint
Chisel TypeBull Point Chisel
Cutting DirectionRight Hand
FinishBright, Uncoated
For Tool TypeRotary Drills
Head Width1/4"
MaterialSteel
Overall Length12"
Primary Material ApplicationConcrete, Masonry
Shank Dia.0.703"
Shank TypeSDS MAX
System Of MeasurementImperial
Material - MachiningSteel
Measurement SystemFractional Inch
Shank Type - MachiningSDS Max

Shipping Info:

Ship weight (kg) 10.44
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)0.64
Country of OriginIT

Product Variants

ProductModelOverall LengthShank Dia.For Tool TypeDecimal EquivalentPrimary Material ApplicationHead WidthChisel TypeChisel Collar ShapePkg. Qty.Price
BOSCH HS1903 Chisel Bit, 1 Inch Head Wd, 16 Inch Overall Length, 1/2 Inch Shank Dia | CN9VWK HS190316"1/2"Rotary Drills-Concrete1"Flat ChiselFlat1€25.26
BOSCH HS1400 Chisel Bit, 1/4 Inch Head Wd, 8 Inch Overall Length, 5/8 Inch Shank Dia | CN9VWM HS14008"5/8"Rotary Drills-Brick1/4"Mortar ScraperFlat1€28.38
BOSCH HS1400B25 Chisel Bit, 1/4 Inch Head Width, 8 Inch Overall Length, 25 PK | CN9VWN HS1400B258"5/8"Rotary Drills-Brick1/4"Mortar ScraperFlat25€588.70
BOSCH HS1400B5 Chisel Bit, 1/4 Inch Head Width, 8 Inch Overall Length, 5 PK | CN9VWP HS1400B58"5/8"Rotary Drills-Brick1/4"Mortar ScraperFlat5€122.87
BOSCH HS1401 Chisel Bit, 3/8 Inch Head Wd, 8 Inch Overall Length, 5/8 Inch Shank Dia, Right Hand | CN9VWQ HS14018"5/8"Rotary Drills-Brick3/8"Mortar ScraperFlat1€29.37
BOSCH HS1401B5 Chisel Bit, 3/8 Inch Head Width, 8 Inch Overall Length, 5 PK | CN9VWR HS1401B58"5/8"Rotary Drills-Brick3/8"Mortar ScraperFlat5€153.86
BOSCH HS1904 Chisel Bit, 1/4 Inch Head Wd, 16 Inch Overall Length, 45/64 Inch Shank Dia | CN9VWT HS190416"0.703"Rotary Drills-Concrete1/4"Pointed SpadePoint1€24.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH HS1913B20 Chisel Bit, 1/4 Inch Head Wd, 12 Inch Overall Length, 45/64 Inch Shank Dia, Right Hand
€21.30 /unit