Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH HS1400 Chisel Bit, 1/4 Inch Head Wd, 8 Inch Overall Length, 5/8 Inch Shank Dia | CN9VWM

BOSCH HS1400 Chisel Bit, 1/4 Inch Head Wd, 8 Inch Overall Length, 5/8 Inch Shank Dia

Item: CN9VWM Model: HS1400Cross Ref: 48XX68
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChisel
Chisel Collar ShapeFlat
Chisel TypeMortar Scraper
Cutting DirectionRight Hand
FinishBright, Uncoated
For Tool TypeRotary Drills
Head Width1/4"
MaterialSteel
Overall Length8"
Primary Material ApplicationBrick
Shank Dia.5/8"
Shank Length6"
Shank TypeSDS Plus
Sub-brandBulldog
System Of MeasurementImperial
Finish - MachiningBright (Uncoated)
Material - MachiningSteel
Measurement SystemFractional Inch
Shank Diameter5/8"
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)0.64
Country of OriginIT

Product Variants

ProductModelOverall LengthShank Dia.For Tool TypeDecimal EquivalentPrimary Material ApplicationHead WidthChisel TypeChisel Collar ShapePkg. Qty.Price
BOSCH HS1903 Chisel Bit, 1 Inch Head Wd, 16 Inch Overall Length, 1/2 Inch Shank Dia | CN9VWK HS190316"1/2"Rotary Drills-Concrete1"Flat ChiselFlat1€25.26
BOSCH HS1913B20 Chisel Bit, 1/4 Inch Head Wd, 12 Inch Overall Length, 45/64 Inch Shank Dia, Right Hand | CN9VWL HS1913B2012"0.703"Rotary Drills-Concrete, Masonry1/4"Bull Point ChiselPoint1€19.93
BOSCH HS1400B25 Chisel Bit, 1/4 Inch Head Width, 8 Inch Overall Length, 25 PK | CN9VWN HS1400B258"5/8"Rotary Drills-Brick1/4"Mortar ScraperFlat25€588.70
BOSCH HS1400B5 Chisel Bit, 1/4 Inch Head Width, 8 Inch Overall Length, 5 PK | CN9VWP HS1400B58"5/8"Rotary Drills-Brick1/4"Mortar ScraperFlat5€122.87
BOSCH HS1401 Chisel Bit, 3/8 Inch Head Wd, 8 Inch Overall Length, 5/8 Inch Shank Dia, Right Hand | CN9VWQ HS14018"5/8"Rotary Drills-Brick3/8"Mortar ScraperFlat1€29.37
BOSCH HS1401B5 Chisel Bit, 3/8 Inch Head Width, 8 Inch Overall Length, 5 PK | CN9VWR HS1401B58"5/8"Rotary Drills-Brick3/8"Mortar ScraperFlat5€153.86
BOSCH HS1904 Chisel Bit, 1/4 Inch Head Wd, 16 Inch Overall Length, 45/64 Inch Shank Dia | CN9VWT HS190416"0.703"Rotary Drills-Concrete1/4"Pointed SpadePoint1€24.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH HS1400 Chisel Bit, 1/4 Inch Head Wd, 8 Inch Overall Length, 5/8 Inch Shank Dia
€34.23 /unit