Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BOSCH HCFC2087 Hammer Drill Bit Sds Plus 1/2 x 18 In | AC6UHW 36H214

BOSCH HCFC2087 Hammer Drill Bit Sds Plus 1/2 x 18 In

Item: AC6UHW Model: HCFC2087Cross Ref: 36H214
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€70.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit
Bit Dia.1/2"
Drilling Length16"
Overall Length18"
Shank ShapeSDS Plus
Shank Size25/64"
Decimal Equivalent0.5
Drill Bit Size1/2"
Finish - MachiningBright (Uncoated)
For Tool TypeRotary Hammer
Impact RatedNo
Material - MachiningCarbide Head
Maximum Drilling Depth16"
Measurement SystemFractional Inch
Primary Material ApplicationConcrete
Shank Diameter25/64"
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)1.27
Ship length (cm)45.72
Ship width (cm)4.06
HS code8207502030
Country of OriginDE

Product Variants

ProductModelOverall LengthNumber Of Cutter HeadsImpact RatedDrill Bit SizeDecimal EquivalentPercussion RatedFor Tool TypeDrilling LengthPkg. Qty.Price
BOSCH HC2001 Hammer Drill Bit Sds Plus 5/32 x 6 In | AA8QCT 19L455 HC20016"4-----4"1€12.28
BOSCH HC2081 Hammer Drill Bit Sds Plus 1/2 x 6 In | AA8QCU 19L456 HC20816"4-----4"1€14.19
BOSCH HC2084 Hammer Drill Bit Sds Plus 1/2 x 12 In | AA8QCV 19L457 HC208412"4-----10"1€23.96
BOSCH HC2011 Hammer Drill Bit Sds Plus 3/16 x 6 In | AA8QCW 19L458 HC20116"4-----4"1€9.47
BOSCH HC2124 Hammer Drill Bit Sds Plus 3/4 x 12 In | AA8QCX 19L459 HC212412"4-----10"1€41.16
BOSCH HC2102 Hammer Drill Bit Sds Plus 5/8 x 8 In | AA8QCY 19L460 HC21028"4-----6"1€23.48
BOSCH HC2041 Hammer Drill Bit Sds Plus 1/4 x 6 In | AA8QCZ 19L461 HC20416"4-----4"1€9.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH HCFC2087 Hammer Drill Bit Sds Plus 1/2 x 18 In
€70.03 /unit