Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH HA1032 Sds Max To 1/2-20 Arbor Adapter | AC2MTM 2LDE5

BOSCH HA1032 Sds Max To 1/2-20 Arbor Adapter

Item: AC2MTM Model: HA1032Cross Ref: 2LDE5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSDS Max To 1/2-20 Arbor Adapter
Drill Bit Adapter TypeShank Adapter
Drill Bit Shank TypeThreaded
Drill Bit Type CompatibilityThreaded
Impact RatedNo
Adapter Length6"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.29
Ship length (cm)21.08
Ship width (cm)4.32
HS code8207903085
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH HA1032 Sds Max To 1/2-20 Arbor Adapter
€46.08 /unit