Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH GT100 Glass And Tile Bit 1/8 Inch Diameter 2 Inch Length | AC8HNM 3AEE4

BOSCH GT100 Glass And Tile Bit 1/8 Inch Diameter 2 Inch Length

Item: AC8HNM Model: GT100Cross Ref: 3AEE4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlass and Tile Bit
Fractional Size1/8"
MaterialTungsten Carbide
Overall Length2"
Shank Dia.1/8"
TypeFlant Shank

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.76
Ship length (cm)5.08
Ship width (cm)5.08
HS code8205598000
Country of OriginCN

Product Variants

ProductModelOverall LengthShank Dia.Fractional SizeMaterialTypePrice
BOSCH GT200 Glass And Tile Bit 3/16 Inch 2 Inch Length | AC8HNF 3AED7 GT2002"1/8"0.188"Tungsten CarbideFlant Shank€10.07
BOSCH GT300 Glass And Tile Bit 1/4 Inch 2 1/4 Inch Length | AC8HNG 3AED8 GT3002 1/4"0.156"1/4"Tungsten CarbideFlant Shank€9.01
BOSCH GT400 Glass And Tile Bit 5/16 Inch 2 1/4 Inch Length | AC8HNH 3AED9 GT4002 1/4"0.188"0.312"Tungsten CarbideFlant Shank€13.24
BOSCH GT500 Glass And Tile Bit 3/8 Inch 3 3/4 Inch Length | AC8HNJ 3AEE1 GT5002 1/4"0.219"3/8"Tungsten CarbideFlant Shank€16.54
BOSCH GT600 Glass And Tile Bit 1/2 Inch 3 3/4 Inch Length | AC8HNK 3AEE2 GT6003 3/4"1/4"1/2"Tungsten CarbideFlant Shank€19.84
BOSCH GT700 Glass And Tile Bit 5/8 Inch 4 Inch Length | AC8HNL 3AEE3 GT7004"3/8"5/8"Tungsten CarbideFlant Shank€21.49
BOSCH GT800 Glass And Tile Bit 3/4 Inch 4 Inch Length | AC8HNN 3AEE5 GT8004"3/8"3/4"Tungsten CarbideFlant Shank€25.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH GT100 Glass And Tile Bit 1/8 Inch Diameter 2 Inch Length
€8.35 /unit