Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH GLM165-27C Laser Distance Meter, 165 ft Max Measuring Distance, ±1/16 in, AA, Indoor | CN9XMB

BOSCH GLM165-27C Laser Distance Meter, 165 ft Max Measuring Distance, +/-1/16 in, Indoor

Item: CN9XMB Model: GLM165-27CCross Ref: 61KL69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€276.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaser Distance Meter
Accuracy-0.062" to +0.062"
Battery TypeAA
Display TypeBacklit Color Display
FeaturesBelt Clip, Bluetooth Smart 4.2 Technology, Full Rubber Overmold Housing, Inclinometer, Rounding Buttons
FunctionArea, Distance, Indirect Measurements, Volume
IncludesAA Batteries, Belt Clip, Pouch
Indoor/outdoorIndoor
Maximum Measuring Distance165 ft.
Resolution1/32"
Case MaterialRubber
ConnectivityBluetooth
FunctionsAddition, Area Measurement, Distance Measurement, Indirect Measurement, Subtraction, Volume Measurement
Includes BatteriesBatteries Included
Laser Beam ColorRed
Laser ClassClass 2
Laser OutputLess Then 1 mW
Laser Wavelength635 N-m
Measuring Range (maximum)165 ft.
Measuring Range (minimum)6"
Measuring UnitsFeet, Inches
Number Of Values Stored11
Overall Depth2 1/8"
Overall Height4 3/4"
Overall Width1 1/4"
System Of MeasurementImperial
Use LocationIndoor, Outdoor

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)12.07
Ship length (cm)5.41
Ship width (cm)3.18
Country of OriginMY

Product Variants

ProductModelDisplay TypeIndoor/outdoorBattery TypeAccuracyMaximum Measuring DistanceResolutionPrice
BOSCH GLM165-22 Laser Distance Meter, 165 ft Max Measuring Distance, ±1/16 in, AA, Indoor | CN9XMA GLM165-22DigitalIndoorAA-0.062" to +0.062"165 ft.1/32"€164.55
BOSCH GLM165-25G Laser Distance Meter, 165 ft Max Measuring Distance, ±1/16 in, AA, Indoor | CN9XMC GLM165-25GBacklit Color DisplayIndoorAA-0.062" to +0.062"165 ft.1/32"€235.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH GLM165-27C Laser Distance Meter, 165 ft Max Measuring Distance, +/-1/16 in, Indoor
€276.29 /unit