Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH GCL100-40G Line and Dot Laser, 1 Dots, 10 Lines, Green, 100 ft Range w/o Detector | CN9XMN

BOSCH GCL100-40G Line and Dot Laser, 1 Dots, 10 Lines, Green, 100 ft Range Without Detector

Item: CN9XMN Model: GCL100-40GCross Ref: 61KL77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€528.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine and Dot Laser
Accuracy-0.125" to +0.125", -0.28125" to +0.28125"
Auto Leveling Range-4° to +4°
Auto ShutoffYes
Battery SizeAA
BluetoothNot Bluetooth Compatible
FeaturesBattery Gauge, Built-In Visimax Technology, Deeply Recessed Windows, Pulse Receiver Mode, Smart Pendulum System , Battery Gauge, Built-In Visimax Technology, Full Rubber Over-Mold Housing, Onboard User Interface, Plumb Points, Pulse Receiver Mode, Rm10 Rotating Mount, Secure Laser Transport, Smart Pendulum System
Grade CapabilityNot Applicable
Height5"
Includes(4) AA Batteries, Hard Carry Case, RM10 Rotating Mount , Case
Includes BatteriesBatteries Included
Indoor Range - MaximumNot Applicable
Ip RatingIP64
Laser Beam ColorGreen
Laser Class2
Laser ColorGreen
Laser ProjectionHorizontal, Vertical , Horizontal/Vertical
Laser Usage EnvironmentExterior, Interior
Length4 1/2"
Level IndicatorsNot Applicable
Leveling TypeManual Leveling , Self Leveling
MaterialPlastic
Mount TypeMounting Bracket, Tripod
No. Of Battery4
Number Of Beams3
Number Of Dots1
Number Of Level Vials0
Number Of Lines10 , 2
Number Of Planes0
Number Of Plumb Vials0
Number Of Scanning Modes3
Overall Depth4 1/2"
Overall Height5"
Overall Width2 1/2"
Plumb DirectionPlumb Down, Plumb Up
Plumb DownYes
Plumb UpYes
Range W/detector165 ft.
Range W/o Detector100 ft.
Rotating SpeedNot Applicable
Total Number Of Vials0
Use LocationIndoor, Outdoor
Visual/audible IndicatorsYes
Width2 1/2"
Automatic ShutoffYes
Battery TypeAA, D
Laser OutputLess Then 10 mW
Outdoor Range (maximum)100 ft.
Self-leveling Range+/-4°
Tripod Thread Size1/4"-20
Working Range With Detector (maximum)165 ft.
Working Range Without Detector (maximum)100 ft.

Shipping Info:

Ship weight (kg) 2.7675
Ship height (cm)12.7
Ship length (cm)11.43
Ship width (cm)6.35
Country of OriginCN

Product Variants

ProductModelAccuracyHeightLaser ColorNumber Of DotsLaser ClassLaser ProjectionLaser Usage EnvironmentRange W/detectorPrice
BOSCH GCL100-80CG Cross Line Laser Kit, 3 Beams, 1 Dots, 2 Lines, Green, 100 Ft Range W/O Detector | CN9XMD GCL100-80CG-0.125" to +0.125", -0.28125" to +0.28125"4.812"Green12Horizontal/VerticalInterior100 ft.€692.64
BOSCH GLL40-20G Cross Line Laser, 2 Beams, 0 Dots, 2 Lines, Green, 30 Ft Range W/O Detector | CN9XME GLL40-20G-5/16" to +5/16"3.203"Green-2Horizontal/VerticalInterior50 ft.€182.16
BOSCH GLL 55 Cross Line Laser, 2 Beams, 0 Dots, 2 Lines, Red, 50 Ft Range W/O Detector | CN9XMG GLL 55-0.125" to +0.125"4.406"Red-2Horizontal/VerticalInterior50 ft.€253.70
BOSCH GLL50-40G Cross-Line Laser, 2 Beams, 2 Lines, Green, 100 Ft Range W/O Detector | CN9XMH GLL50-40G-3/16" to +3/16"4.688"Green-2Horizontal/VerticalExterior, Interior100 ft.€434.53
BOSCH LR10 Laser Detector | CN9XMJ LR10--Red-----€257.77
BOSCH GLL 1 P Laser Level, GLL1P Line and Point | CN9XMK GLL 1 P--------€93.11
BOSCH GTL2 Laser Tile Square, 0 Dots | CN9XML GTL2-0.0625" to +0.0625"-------€84.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH GCL100-40G Line and Dot Laser, 1 Dots, 10 Lines, Green, 100 ft Range Without Detector
€528.47 /unit