Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH GLL40-20G Cross Line Laser, 2 Beams, 0 Dots, 2 Lines, Green, 30 Ft Range W/O Detector | CN9XME

BOSCH GLL40-20G Cross Line Laser, 2 Beams, 0 Dots, 2 Lines, Green, 30 Ft Range Without Detector

Item: CN9XME Model: GLL40-20GCross Ref: 494R17
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCross Line Laser
Accuracy-5/16" to +5/16"
Auto Leveling Range-5° to +5°
Auto ShutoffYes
FeaturesErgonomic, Smart Pendulum System
Grade CapabilityDual , Not Applicable
Height3.203"
IncludesAA Batteries, MM2 Flexible Mounting Device, Pouch , Case
Includes BatteriesBatteries Included
Laser Beam ColorGreen
Laser Class2
Laser ColorGreen
Laser ProjectionHorizontal, Vertical , Horizontal/Vertical
Laser Usage EnvironmentInterior
Length3.203"
Level IndicatorsNot Applicable
Leveling TypeAutomatic Self Leveling , Manual Leveling
MaterialPlastic
Mount TypeTripod
No. Of 45 Degree Vials0
Number Of 45 Degree Vials0
Number Of Beams2
Number Of Dots0
Number Of Level Vials0
Number Of Lines2
Number Of Planes0
Number Of Plumb Vials0
Number Of Scanning Modes0
Plumb DirectionNot Applicable
Plumb DownYes
Plumb UpYes
Range W/detector50 ft.
Range W/o Detector30 ft.
Rotating SpeedNot Applicable
Total Number Of Vials0
Use LocationIndoor
Visual/audible IndicatorsYes
Width2.312"
Battery TypeAA
Overall Depth3 3/16"
Overall Height3 3/16"
Overall Width2 5/16"

Shipping Info:

Ship weight (kg) 0.6435
Ship height (cm)8.1
Ship length (cm)8.1
Ship width (cm)5.87
Country of OriginCN

Product Variants

ProductModelAccuracyHeightLaser ColorNumber Of DotsLaser ClassLaser ProjectionLaser Usage EnvironmentRange W/detectorPrice
BOSCH GCL100-80CG Cross Line Laser Kit, 3 Beams, 1 Dots, 2 Lines, Green, 100 Ft Range W/O Detector | CN9XMD GCL100-80CG-0.125" to +0.125", -0.28125" to +0.28125"4.812"Green12Horizontal/VerticalInterior100 ft.€692.64
BOSCH GLL 55 Cross Line Laser, 2 Beams, 0 Dots, 2 Lines, Red, 50 Ft Range W/O Detector | CN9XMG GLL 55-0.125" to +0.125"4.406"Red-2Horizontal/VerticalInterior50 ft.€253.70
BOSCH GLL50-40G Cross-Line Laser, 2 Beams, 2 Lines, Green, 100 Ft Range W/O Detector | CN9XMH GLL50-40G-3/16" to +3/16"4.688"Green-2Horizontal/VerticalExterior, Interior100 ft.€434.53
BOSCH LR10 Laser Detector | CN9XMJ LR10--Red-----€257.77
BOSCH GLL 1 P Laser Level, GLL1P Line and Point | CN9XMK GLL 1 P--------€93.11
BOSCH GTL2 Laser Tile Square, 0 Dots | CN9XML GTL2-0.0625" to +0.0625"-------€84.65
BOSCH GLL3-300 / BT 150 Leveling and Alignment Laser, 3 Beams, 0 Dots, 3 Lines, Red, 65 ft Range w/o Detector | CN9XMM GLL3-300 / BT 150-0.25" to +0.25"6.312"Red-2Horizontal/VerticalExterior, Interior265 ft.€749.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH GLL40-20G Cross Line Laser, 2 Beams, 0 Dots, 2 Lines, Green, 30 Ft Range Without Detector