Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH FB016 Forstner Drill Bit, 1 Inch Drill Bit Size, 4 Inch Overall Length, 1 1/4 Inch Shank Dia | CP4LRD

BOSCH FB016 Forstner Drill Bit, 1 Inch Drill Bit Size, 4 Inch Overall Length, 1 1/4 Inch Shank Dia

Item: CP4LRD Model: FB016Cross Ref: 44H485
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Center Guide PointYes
Cutting DirectionRight Hand
Decimal Equivalent0.0833
Drill Bit Size1"
FinishBright, Uncoated
For Tool TypeRotary Drills, Stationary Machines
MaterialHigh Speed Steel
Max. Drilling Depth3"
Mfr. SeriesFB Series
Overall Length4"
Primary Material ApplicationWood
Shank Dia.1 1/4"
Shank TypeStraight
System Of MeasurementImperial
Drill Bit GroupingIndividual
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Maximum Drilling Depth3"
Measurement SystemFractional Inch
SeriesFB Series
Shank Diameter1 1/4"
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentShank Dia.Max. Drilling DepthOverall LengthPrice
BOSCH FB024 Forstner Drill Bit, 1 1/2 Inch Drill Bit Size, 4 Inch Overall Length, 1 1/2 Inch Shank Dia | CP4LQW FB0241 1/2"1.51 1/2"3"4"€32.32
BOSCH FB020 Forstner Drill Bit, 1 1/4 Inch Drill Bit Size, 4 Inch Overall Length, 1 1/4 Inch Shank Dia | CP4LQX FB0201 1/4"1.251 1/4"3"4"€26.71
BOSCH FB018 Forstner Drill Bit, 1 1/8 Inch Drill Bit Size, 4 Inch Overall Length, 1 1/8 Inch Shank Dia | CP4LQY FB0181 1/8"1.1251 1/8"3"4"€31.72
BOSCH FB028 Forstner Drill Bit, 1 3/4 Inch Drill Bit Size, 4 Inch Overall Length, 1 3/4 Inch Shank Dia | CP4LQZ FB0281 3/4"1.751 3/4"3"4"€42.83
BOSCH FB022 Forstner Drill Bit, 1 3/8 Inch Drill Bit Size, 4 Inch Overall Length, 1 3/8 Inch Shank Dia | CP4LRA FB0221 3/8"1.3751 3/8"3"4"€29.50
BOSCH FB026 Forstner Drill Bit, 1 5/8 Inch Drill Bit Size, 4 Inch Overall Length, 1 5/8 Inch Shank Dia | CP4LRB FB0261 5/8"1.6251 5/8"3"4"€37.52
BOSCH FB030 Forstner Drill Bit, 1 7/8 Inch Drill Bit Size, 4 Inch Overall Length, 1 7/8 Inch Shank Dia | CP4LRC FB0301 7/8"1.8751 7/8"3"4"€46.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH FB016 Forstner Drill Bit, 1 Inch Drill Bit Size, 4 Inch Overall Length, 1 1/4 Inch Shank Dia
€27.65 /unit