Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH DXS5031 Hammer Drill Bit, 3/4 Inch Drill Bit Size, 16 Inch Max Drilling Dp, 24 Inch Overall Length | CN9WTL

BOSCH DXS5031 Hammer Drill Bit, 3/4 Inch Size, 16 Inch Max Drilling Dp, 24 Inch Overall Length

Item: CN9WTL Model: DXS5031Cross Ref: 61HW81
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€233.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit
Decimal Equivalent0.75
Drill Bit Size3/4"
FinishBright, Uncoated
For Tool TypeRotary Drills
Impact RatedNo
MaterialCarbide Tipped
Max. Drilling Depth16"
Number Of Cutter Heads4
Overall Length24"
Percussion RatedYes
Primary Material ApplicationConcrete
Promotion RestrictionNot Eligible For Promotion
Shank Dia.0.156"
Shank Hex SizeNot Applicable
Shank TypeSDS MAX
Sub-brandSpeed Clean
System Of MeasurementFractional Inch , Imperial
Material - MachiningCarbide Tipped
Maximum Drilling Depth16"
Measurement SystemFractional Inch
Shank Type - MachiningSDS Max

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)2.54
Ship length (cm)60.96
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall LengthNumber Of Cutter HeadsImpact RatedDrill Bit SizeDecimal EquivalentPercussion RatedFor Tool TypeDrilling LengthPkg. Qty.Price
BOSCH HC2001 Hammer Drill Bit Sds Plus 5/32 x 6 In | AA8QCT 19L455 HC20016"4-----4"1€12.28
BOSCH HC2081 Hammer Drill Bit Sds Plus 1/2 x 6 In | AA8QCU 19L456 HC20816"4-----4"1€14.19
BOSCH HC2084 Hammer Drill Bit Sds Plus 1/2 x 12 In | AA8QCV 19L457 HC208412"4-----10"1€23.96
BOSCH HC2011 Hammer Drill Bit Sds Plus 3/16 x 6 In | AA8QCW 19L458 HC20116"4-----4"1€9.47
BOSCH HC2124 Hammer Drill Bit Sds Plus 3/4 x 12 In | AA8QCX 19L459 HC212412"4-----10"1€41.16
BOSCH HC2102 Hammer Drill Bit Sds Plus 5/8 x 8 In | AA8QCY 19L460 HC21028"4-----6"1€23.48
BOSCH HC2041 Hammer Drill Bit Sds Plus 1/4 x 6 In | AA8QCZ 19L461 HC20416"4-----4"1€9.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH DXS5031 Hammer Drill Bit, 3/4 Inch Size, 16 Inch Max Drilling Dp, 24 Inch Overall Length
€233.24 /unit