Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH DSB1010B Solid Spade Drill Bit, 13/16 Inch Drill Bit Size, 4 Inch Overall Length | CN9YGW

BOSCH DSB1010B Solid Spade Drill Bit, 13/16 Inch Size, 4 Inch Overall Length

Item: CN9YGW Model: DSB1010BCross Ref: 499K93
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Spade Drill Bit
Adjustable BladeNo
Cutting DirectionRight Hand
Decimal Equivalent0.8125
Drill Bit Size0.812"
FinishBright, Uncoated
Flute Length3"
For Tool TypeDrill Drivers
MaterialCarbon Steel
Overall Length4"
Primary Material ApplicationWood
Shank Dia.1/4"
Shank Hex Size1/4"
Shank Length1"
Shank TypeHex
Sub-brandDaredevil
System Of MeasurementImperial
Finish - MachiningBright (Uncoated)
Material - MachiningCarbon Steel
Measurement SystemFractional Inch
Shank Diameter1/4"
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall LengthDecimal EquivalentDrill Bit SizeMax. Drilling DepthShank Dia.Price
BOSCH DSB5006 Solid Spade Drill Bit, Spade Wood Drilling Bit Set | CN9VRJ DSB5006-----€27.89
BOSCH NS1017 Solid Spade Drill Bit, 1 1/4 Inch Drill Bit Size, 6 Inch Overall Length, Paint | CN9YGR NS10176"1.251 1/4"5"1/4"€33.35
BOSCH NS1013 Solid Spade Drill Bit, 1 Inch Drill Bit Size, 6 Inch Overall Length | CN9YGT NS10136"11"6"1/4"€27.46
BOSCH DSB5009 Solid Spade Drill Bit, 1 Inch Overall Length, 1/4 Inch Shank Hex Size, 9 Drill Bits | CN9YGU DSB50091"0.25, 0.375, 0.5, 0.5625, 0.625, 0.6875, 0.75, 0.875, 1---€31.96
BOSCH NS1005 Solid Spade Drill Bit, 1/2 Inch Drill Bit Size, 6 Inch Overall Length, Paint | CN9YGV NS10056"0.51/2"5"1/4"€18.59
BOSCH DSB1012B Solid Spade Drill Bit, 15/16 Inch Drill Bit Size, 4 Inch Overall Length | CN9YGX DSB1012B4"0.93750.938"-1/4"€5.16
BOSCH NS5003 Solid Spade Drill Bit, 3 Drill Bits, Reinforced Steel | CN9YGY NS5003-----€38.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH DSB1010B Solid Spade Drill Bit, 13/16 Inch Size, 4 Inch Overall Length
€8.28 /unit