Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH DB869 Diamond Saw Blade, 8 Inch Blade Dia, 5/8 Inch Arbor Size, Wet Better | CN9WEA

BOSCH DB869 Diamond Saw Blade, 8 Inch Blade Dia, 5/8 Inch Arbor Size, Wet Better

Item: CN9WEA Model: DB869Cross Ref: 499K89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiamond Saw Blade
ApplicationCeramic, Tile
Arbor ShapeRound
Arbor Size5/8"
Blade Dia.8"
Blade MaterialSteel
Cutting TypeWet
Diamond KnockoutNo
For Use With Saw TypeCircular Saws
GradeBetter
Materials CutCeramic Tile, Glass
Max. Blade Speed7650 RPM
Max. Cutting Depth2 3/4"
Plate Thickness0.051"
Rim TypeContinuous

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)0.13
Ship length (cm)20.32
Ship width (cm)20.32
Country of OriginID

Product Variants

ProductModelBlade Dia.Arbor SizeRim TypeArbor ShapeFor Use With Saw TypeMax. Blade SpeedCutting TypeMax. Cutting DepthPrice
BOSCH DBX4543S Abrasive Cut-Off Wheel, 4 1/2 Inch Blade Dia, 7/8 Inch Arbor Size | CN9WCX DBX4543S4 1/2"7/8"---13300 RPM--€21.31
BOSCH DBX4541S Diamond Blade, 4 1/2 Inch Blade Dia, 7/8 Inch Arbor Size, Wet/Dry, For Angle Grinders | CN9WCY DBX4541S4 1/2"7/8"SegmentedX LockAngle Grinders11000 RPMDry, Wet1 1/4"€15.93
BOSCH DBX4541E Diamond Blade, 4 1/2 Inch Blade Dia, 7/8 Inch Arbor Size, Wet/Dry, For Angle Grinders | CN9WCZ DBX4541E4 1/2"7/8"SegmentedX LockAngle Grinders11000 RPMDry, Wet1 1/4"€25.15
BOSCH DBX4541P Diamond Blade, 4 1/2 Inch Blade Dia, 7/8 Inch Arbor Size, Wet/Dry, For Angle Grinders | CN9WDA DBX4541P4 1/2"7/8"SegmentedX LockAngle Grinders11000 RPMDry, Wet1 1/4"€21.22
BOSCH DBX541P Diamond Blade, 5 Inch Blade Dia, 7/8 Inch Arbor Size, Wet/Dry, For Angle Grinders | CN9WDB DBX541P5"7/8"SegmentedX LockAngle Grinders11000 RPMDry, Wet1 1/2"€25.94
BOSCH DBX543S Diamond Blade, 5 Inch Blade Dia, 7/8 Inch Arbor Size, Wet/Dry, For Angle Grinders | CN9WDC DBX543S5"7/8"ContinuousX LockAngle Grinders11000 RPMDry, Wet1 1/2"€21.68
BOSCH DBX541E Diamond Blade, 5 Inch Blade Dia, 7/8 Inch Arbor Size, Wet/Dry, For Angle Grinders | CN9WDD DBX541E5"7/8"SegmentedX LockAngle Grinders11000 RPMDry, Wet1 1/2"€40.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH DB869 Diamond Saw Blade, 8 Inch Blade Dia, 5/8 Inch Arbor Size, Wet Better
€102.11 /unit