Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH CWX1M450 Abrasive Cut-Off Wheel, 4 1/2 Inch Abrasive Wheel Dia, Silicon Carbide, Type 1 | CN9VLU

BOSCH CWX1M450 Abrasive Cut-Off Wheel, 4 1/2 Inch Abrasive Wheel Dia, Silicon Carbide, Type 1

Item: CN9VLU Model: CWX1M450Cross Ref: 54ZT78
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Abrasive GradeCoarse
Abrasive MaterialSilicon Carbide
Arbor Hole Size7/8"
Arbor Hole TypeX Lock
Bond TypeResin
Compatible Tool TypeAngle Grinder
Grit46
Max. Speed13280 RPM
Overall Dia.4 1/2"
Primary Material ApplicationMasonry
SeriesX-LOCK
Thickness0.062"
Wheel TypeType 1
Overall Diameter4 1/2"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.15
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginSI

Product Variants

ProductModelPrimary Material ApplicationThicknessAbrasive MaterialGritWheel TypeAbrasive GradeOverall Dia.Arbor Hole SizePrice
BOSCH CG27M450 Abrasive Cut-Off Wheel | CN9VLM CG27M450--------€3.01
BOSCH TCW1S400 Abrasive Cut-Off Wheel | CN9VLN TCW1S400--------€2.72
BOSCH TCW27S450 Abrasive Cut-Off Wheel | CN9VLP TCW27S450--------€3.65
BOSCH TCWX1S450 Abrasive Cut-Off Wheel, 4 1/2 Inch Abrasive Wheel Dia Oxide, Type 1 | CN9VLQ TCWX1S450Stainless Steel, Steel0.047"Aluminum Oxide60Type 1Medium4 1/2"7/8"€4.48
BOSCH CWX27M450 Abrasive Cut-Off Wheel, 4 1/2 Inch Abrasive Wheel Dia Oxide, Type 27 | CN9VLR CWX27M450Stainless Steel, Steel0.094"Aluminum Oxide30Type 27Coarse4 1/2"7/8"€3.87
BOSCH GWX27LM450 Abrasive Cut-Off Wheel, 4 1/2 Inch Abrasive Wheel Dia Oxide, Type 27 | CN9VLT GWX27LM450Masonry1/4"Aluminum Oxide30Type 27Coarse-7/8"€4.94
BOSCH GWX27M450 Abrasive Cut-Off Wheel, 4 1/2 Inch Abrasive Wheel Dia, Silicon Carbide, Type 27 | CN9VLV GWX27M450Stainless Steel, Steel1/4"Silicon Carbide24Type 27Extra Coarse-7/8"€4.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH CWX1M450 Abrasive Cut-Off Wheel, 4 1/2 Inch Abrasive Wheel Dia, Silicon Carbide, Type 1
€4.09 /unit