Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH CAM018 Core Adapter 18 Inch Sds Max | AF6YAB 20PK73

BOSCH CAM018 Core Adapter 18 Inch Sds Max

Item: AF6YAB Model: CAM018Cross Ref: 20PK73
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€150.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCore Adapter
ApplicationExtension For Max Core Bits
Core Bit Cutter MaterialCarbide Tipped
For Use WithBosch Tools
Promotion RestrictionNot Eligible For Promotion
Size18"
Overall Length18"
Shank Diameter45/64"
Shank Type - MachiningSDS Max

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)55.88
Ship length (cm)45.72
Ship width (cm)4.29
HS code8467290090
Country of OriginDE

Product Variants

ProductModelMPNPrice
BOSCH CAM008 Core Adapter 8 Inch Sds Max | AF6YAA 20PK72 CAM008CAM008€126.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH CAM018 Core Adapter 18 Inch Sds Max
€150.81 /unit