Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BOSCH CAM008 Core Adapter 8 Inch Sds Max | AF6YAA 20PK72

BOSCH CAM008 Core Adapter 8 Inch Sds Max

Item: AF6YAA Model: CAM008Cross Ref: 20PK72
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€144.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCore Adapter
ApplicationExtension For Max Core Bits
Core Bit Cutter MaterialCarbide Tipped
For Use WithBosch Tools
Promotion RestrictionNot Eligible For Promotion
Size8
Overall Length8"
Shank Type - MachiningSDS Max

Shipping Info:

Ship weight (kg) 0.4995
Ship height (cm)3.05
Ship length (cm)20.32
Ship width (cm)4.32
HS code8467290090
Country of OriginDE

Product Variants

ProductModelMPNPrice
BOSCH CAM018 Core Adapter 18 Inch Sds Max | AF6YAB 20PK73 CAM018CAM018€147.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH CAM008 Core Adapter 8 Inch Sds Max
€144.78 /unit