Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH BL2141 Jobber Length Drill Bit, 7/32 Inch Size Drill Bit Size, 3 3/4 Inch Overall Length | CN9XKL

BOSCH BL2141 Jobber Length Drill Bit, 7/32 Inch Size Size, 3 3/4 Inch Overall Length

Item: CN9XKL Model: BL2141Cross Ref: 48XX94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.2188
Depth X Dia. Ratio13xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBlack Oxide
Flute Length2 3/4"
Flute TypeSpiral
MaterialHigh Speed Steel
Max. Drilling Depth2 3/4"
Number Of Flutes2
Overall Length3 3/4"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationAluminum, Brass, Bronze, Composite, Copper, Steel, Wood
Primary Material Application Iso CodeN, O, P
Promotion RestrictionNot Eligible For Promotion
Shank Length1"
Shank TypeStraight
Size0.219"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Depth:dia. Ratio13xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size7/32"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Maximum Drilling Depth2 3/4"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)9.53
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCoolant FedDecimal EquivalentFlute LengthMax. Drilling DepthOverall LengthDepth X Dia. RatioCutting DirectionMaterialPkg. Qty.Price
BOSCH CO4159 Jobber Drill Bit, #10 Drill Bit Size | CN9XHE CO4159--------1€20.81
BOSCH CO2133 Jobber Drill Bit, #22 Drill Bit Size | CN9XHF CO2133--------1€2.55
BOSCH CO2149 Jobber Drill Bit, #24 Drill Bit Size | CN9XHG CO2149--------1€12.33
BOSCH CO2144 Jobber Drill Bit, #35 Drill Bit Size | CN9XHH CO2144Non-Coolant Through-----Right Hand-1€8.74
BOSCH CO2134 Jobber Drill Bit, #37 Drill Bit Size | CN9XHJ CO2134--------1€2.72
BOSCH CO2131 Jobber Length Drill Bit, 1/16 Inch Size, #1 Drill Bit Size, 10 PK | CN9XHK CO2131--------1€2.32
BOSCH TI4131 Jobber Length Drill Bit, 1/16 Inch Size, #1 Drill Bit Size, 12 PK | CN9XHL TI4131--------1€2.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH BL2141 Jobber Length Drill Bit, 7/32 Inch Size Size, 3 3/4 Inch Overall Length
€3.52 /unit