BOSCH 940 ES LP Tankless Water Heater Liquid Propane Gas | AC2HVA 2KJH1

BOSCH 940 ES LP Tankless Water Heater Liquid Propane Gas

Item: AC2HVA Model: 940 ES LPCross Ref: 2KJH1
In Stock

Get it by Monday, Jun 16

€2,228.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Tankless Water Heater
Cold Inlet Size3/4"
CondensingNo
Depth11 1/4"
Draft Hood Size3
FeaturesDigital Display, Vent Kit
Fuel TypeLiquid Propane
Gas Connection3/4"
Gas Inlet Size3/4"
Gas TypeLiquid Propane
Green Certification Or Other RecognitionEnergy-Star.Png
Height30 1/2"
Ignition TypeElectronic
IncludesMounting Bracket
Low NoxYes
Mounting TypeWall Mounting
Promotion RestrictionNot Eligible For Promotion
TypeTankless
Vent Connection Size3"
Water Connection3/4"
Width17 7/8"
Cold Inlet TypeNPT
Control TypeRemote Control
Energy Factor0.8
EnvironmentIndoor, Outdoor
Gas Inlet TypeNPT
Manufacturer Warranty Length1 yr. Labor, 15 yrs. Heat Exchanger, 5 yrs. All Other Parts
MarketCommercial, Residential
Maximum Delivered Temperature140°F
Maximum Flow Rate9.4 GPM
Maximum Heating Capacity199000 BTU/ft/sq ft/hr/° F
Maximum Water Pressure150 psi
Minimum Delivered Temperature100°F
Minimum Flow Activation0.5 GPM
Minimum Heating Capacity19900 BTU/ft./sq.ft./hr./°F
Minimum Water Pressure30 psi
Overall Depth11.25"
Overall Height30 1/2"
Overall Width17.88"
StandardsCSA AND ANSI Z21.10.4, ENERGY STAR
Thermal Efficiency82%
Vent TypeDirect Vent
Water Inlet Size3/4"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)77.47
Ship length (cm)28.58
Ship width (cm)45.42
HS code8419110000
Country of OriginPT

Product Details:

    • Draft Hood Size (In.) (3)
    • Energy Factor (0.83)
    • GPM @ 45F Rise (7.2)
    • GPM @ 90F Rise (3.6)

Product Variants

ProductModelFuel TypeHeightDepthPrice
BOSCH 940 ES NG Tankless Water Heater Natural Gas | AC2HUZ 2KJG9 940 ES NGNatural Gas30 1/2"11 1/4"€2,027.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH 940 ES LP Tankless Water Heater Liquid Propane Gas
€2,228.06 /unit