CONTINENTAL R-29S-SLB Gearbelt Pulley, 105 mm Belt Width, 29 Teeth, 14 mm Pitch | CR2JMX

CONTINENTAL R-29S-SLB Gearbelt Pulley, 105 mm Belt Width, 29 Teeth, 14 mm Pitch

Item: CR2JMX Model: R-29S-SLBCross Ref: 45PT09
In Stock

Get it by Tuesday, Jun 17

€3,909.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Bore Dia.1"
Bore TypePlain
ConstructionPlain
For Belt Trade SizeR-29S
For Belt Width105 mm
For Use WithSilentsync Red Belts
Length Through Bore107 mm
MaterialSteel
Number Of Teeth29
Outside Dia.126.49 mm
Pitch14 mm
Pitch Dia.129.28 mm
Width107 mm
Bore Diameter1"
Face Width107 mm
FeaturesSelf Tracking Design
For Belt SeriesSilentSync
KeywayNo
Material FabricationMachined
Material GradeGrade 4140
Maximum Operating Temperature200°F
Number Of Flanges0
Number Of Set Screws0
Outside Diameter126.49 mm
Overall Width107 mm
Pitch Diameter129.28 mm
Pulley ConstructionPlain
Resistance PropertiesCoolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
StandardsISO 9001
Tooth ShapeTire Track

Shipping Info:

Ship weight (kg) 13.0252
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPitchNumber Of TeethPitch Dia.MaterialOutside Dia.Bore TypeBore Dia.For Belt WidthPrice
CONTINENTAL M-20S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 20 Teeth, Aluminum | CR2JLR M-20S-MPB ALUMINUM8 mm202.005"Aluminum1.969"Plain1/2"25 mm€486.20
CONTINENTAL M-22S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 22 Teeth, Aluminum | CR2JLT M-22S-MPB ALUMINUM8 mm222.206"Aluminum2.156"Plain1/2"25 mm€492.72
CONTINENTAL M-24S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 24 Teeth, Aluminum | CR2JLU M-24S-MPB ALUMINUM8 mm242.406"Aluminum2.344"Plain1/2"25 mm€504.65
CONTINENTAL M-26S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 26 Teeth, Aluminum | CR2JLV M-26S-MPB ALUMINUM8 mm262.607"Aluminum2.563"Plain1/2"25 mm€513.92
CONTINENTAL M-28S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 28 Teeth, Aluminum | CR2JLW M-28S-MPB ALUMINUM8 mm282.807"Aluminum2 3/4"Plain1/2"25 mm€523.05
CONTINENTAL M-30S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 30 Teeth, Aluminum | CR2JLX M-30S-MPB ALUMINUM8 mm303.008"Aluminum2.969"Plain1/2"25 mm€532.32
CONTINENTAL M-32S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 32 Teeth, Aluminum | CR2JLY M-32S-MPB ALUMINUM8 mm323.208"Aluminum3.156"Plain1/2"25 mm€542.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL R-29S-SLB Gearbelt Pulley, 105 mm Belt Width, 29 Teeth, 14 mm Pitch
€3,909.23 /unit