Flat Shipping

Flat Shipping at €24.99 + VAT

PURTEST PT544 O-ring Rubber Orange | AF7LGA 21VL35

PURTEST PT544 O-ring Rubber Orange

Item: AF7LGA Model: PT544Cross Ref: 21VL35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
ColorOrange
Fits BrandPurtest
MaterialRubber
Size1"
FinishBlack
Material Of ConstructionRubber

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)17.78
Ship length (cm)7.62
Ship width (cm)12.7
HS code4016930000

Product Variants

ProductModelMaterialColorTypeSizePrice
PURTEST PAS8545 O-Ring Ultra Violet Rubber | AH8KGE 38VA42 PAS8545Rubber-Ultra Violet-€32.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PURTEST PT544 O-ring Rubber Orange
€8.83 /unit