Flat Shipping

Flat Shipping at €24.99 + VAT

BONOMI 355N-3/8 Ball Valve, 3/8 Inch Pipe T, 400 PSI CWP, -4-366 Deg F, Female NPT | CN9VHM

BONOMI 355N-3/8" Ball Valve, 3/8 Inch Pipe T, 400 PSI CWP, -4-366 Deg F, Female NPT

Item: CN9VHM Model: 355N-3/8"Cross Ref: 46CE39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBrass
Body StyleThree Way
Connection TypeFNPT x FNPT
FeaturesValve Has 4 Ball Seats, Therefore, Any Port Can Be The Pressurized Inlet
Grip MaterialVinyl
Handle FinishZinc Plated
Handle MaterialSteel, Vinyl
Handle TypeLever
Max. Pressure400 psi
Max. Steam Pressure100 psi WSP
Pipe Size3/8"
PortStandard T
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Proof
Temp. Range-4°F to +366°F
Valve StructureFour Piece
3-a ComplianceNot Rated
Ball Port StyleStandard Port
Coefficient Of Volume (cv)3.47
Flow PatternT Flow
For MediaNatural Gas, Oil, Steam, Water
HandleLever
Handle - LockingNon-Locking
Handle ColorBlack
Handle Height2.44"
Handle Length4.72"
Included MountingISO 5211 Actuator Mounting Pad
Inlet3/8" FNPT x FNPT x FNPT
Inlet Connection EntrySide
Inlet Connection Height1.32"
Manufacturer Warranty5 yrs.
Max. Media Temperature366°F
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)400 psi
Max. Pressure (steam)100 psi
Media Temp. Range-4°F to 366°F
Min. Media Temperature-4°F
Nominal Valve Size3/8"
Outlet 13/8" FNPT
Outlet 23/8" FNPT
Overall Length2.64"
Seal MaterialEPDM, FKM, PTFE
Special FeaturesActuator Compatible
StandardsANSI B1.20.1, MSS SP-110, TSSA
Vacuum Service Rating29 in. hg
Valve ConstructionThree-Piece
Valve Series355N
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.522
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureMax. Steam PressureBall MaterialSeat MaterialStem MaterialHandle MaterialPrice
BONOMI 365N-11/2" Ball Valve, 1 1/2 Inch Pipe L, 400 PSI CWP, -4-366 Deg F, Female NPT | CN9VGA 365N-11/2"BrassFNPT x FNPT400 psi100 psi WSPBrassPTFEBrassSteel, Vinyl€366.63
BONOMI 966N-11/2" Ball Valve, 1 1/2 Inch Pipe L, 800 PSI CWP, -20-450 Deg F | CN9VGB 966N-11/2"Stainless SteelFNPT x FNPT x FNPT800 psi150 psi WSPStainless SteelRPTFEStainless SteelStainless Steel€657.98
BONOMI 355N-11/2" Ball Valve, 1 1/2 Inch Pipe T, 400 PSI CWP, -4-366 Deg F, Female NPT | CN9VGC 355N-11/2"BrassFNPT x FNPT400 psi100 psi WSPBrassPTFEBrassSteel, Vinyl€368.09
BONOMI 956N-11/2" Ball Valve, 1 1/2 Inch Pipe T, 800 PSI CWP, -20-450 Deg F | CN9VGD 956N-11/2"Stainless SteelFNPT x FNPT x FNPT800 psi150 psi WSPStainless SteelRPTFEStainless SteelStainless Steel€644.79
BONOMI 720017-11/2" Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 287 PSI | CN9VGE 720017-11/2"Carbon SteelFlanged287 psi100 psi WSPStainless SteelPTFEStainless SteelCarbon Steel€359.40
BONOMI 966N-11/4" Ball Valve, 1 1/4 Inch Pipe L, 800 PSI CWP, -20-450 Deg F | CN9VGF 966N-11/4"Stainless SteelFNPT x FNPT x FNPT800 psi150 psi WSPStainless SteelRPTFEStainless SteelStainless Steel€495.92
BONOMI 355N-11/4" Ball Valve, 1 1/4 Inch Pipe T, 400 PSI CWP, -4-366 Deg F, Female NPT | CN9VGG 355N-11/4"BrassFNPT x FNPT400 psi100 psi WSPBrassPTFEBrassSteel, Vinyl€234.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BONOMI 355N-3/8" Ball Valve, 3/8 Inch Pipe T, 400 PSI CWP, -4-366 Deg F, Female NPT
€86.28 /unit