Flat Shipping

Flat Shipping at €24.99 + VAT

BONEHAM GDE8816.4724 Gun Drill Bushing, 12 mm Inside Dia, 1 3/8 Inch Outside Dia, 1 Inch Overall Length | CN9UMC

BONEHAM GDE8816.4724 Gun Drill Bushing, 12 mm Inside Dia, 1 3/8 Inch Outside Dia, 1 Inch Overall Length

Item: CN9UMC Model: GDE8816.4724Cross Ref: 56DU67
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€408.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bushing
Bushing CodeGDE
Bushing Head TypeHeaded
Decimal Equivalent0.4724
Drill Bushing Wall TypeStandard Wall
Head Dia.1 51/64"
Head Height7/16"
Head MaterialHigh Speed Steel
Heat TreatmentThrough Hardened
Inside Dia. Tolerance0" to 0.002"
MaterialHigh Speed Steel
Outside Dia.1 3/8"
Overall Length1"
System Of MeasurementMetric
Drill Size12 mm
Head TypeYes
Inside Dia.12 mm
Length Under Head1"
Material - MachiningHigh Speed Steel
Measurement SystemMetric
Outside Dia. Tolerance+0.0000"/-0.0003"
Rockwell HardnessRC 62-65

Shipping Info:

Ship weight (kg) 3.6315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentOutside Dia.Overall LengthInside Dia.Head Dia.Head HeightBushing CodeBushing Head TypePrice
BONEHAM GDE6416.2280 Gun Drill Bushing, #1 Inside Dia, 1 Inch Outside Dia, 1 Inch Overall Length | CN9UKM GDE6416.22800.2281"1"-1 27/64"7/16"GDEHeaded€203.38
BONEHAM GDE6416.1850 Gun Drill Bushing, #13 Inside Dia, 1 Inch Outside Dia, 1 Inch Overall Length | CN9UKN GDE6416.18500.1851"1"-1.422"0.438"GDEHeaded€214.23
BONEHAM GDE6416.1800 Gun Drill Bushing, #15 Inside Dia, 1 Inch Outside Dia, 1 Inch Overall Length | CN9UKP GDE6416.18000.181"1"-1.422"0.438"GDEHeaded€214.23
BONEHAM GDE6416.1770 Gun Drill Bushing, #16 Inside Dia, 1 Inch Outside Dia, 1 Inch Overall Length | CN9UKQ GDE6416.17700.1771"1"-1.422"0.438"GDEHeaded€214.23
BONEHAM GDE6416.1660 Gun Drill Bushing, #19 Inside Dia, 1 Inch Outside Dia, 1 Inch Overall Length | CN9UKR GDE6416.16600.1661"1"-1.422"0.438"GDEHeaded€214.23
BONEHAM GDE6416.1590 Gun Drill Bushing, #21 Inside Dia, 1 Inch Outside Dia, 1 Inch Overall Length | CN9UKT GDE6416.15900.1591"1"-1.422"0.438"GDEHeaded€214.23
BONEHAM GDE6416.1495 Gun Drill Bushing, #25 Inside Dia, 1 Inch Outside Dia, 1 Inch Overall Length | CN9UKU GDE6416.14950.14951"1"-1.422"0.438"GDEHeaded€214.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BONEHAM GDE8816.4724 Gun Drill Bushing, 12 mm Inside Dia, 1 3/8 Inch Outside Dia, 1 Inch Overall Length
€408.16 /unit