Flat Shipping

Flat Shipping at €24.99 + VAT

BONEHAM GDE6416.1770 Gun Drill Bushing, #16 Inside Dia, 1 Inch Outside Dia, 1 Inch Overall Length | CN9UKQ

BONEHAM GDE6416.1770 Gun Drill Bushing, #16 Inside Dia, 1 Inch Outside Dia, 1 Inch Overall Length

Item: CN9UKQ Model: GDE6416.1770Cross Ref: 56DT29
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€217.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bushing
Bushing CodeGDE
Bushing Head TypeHeaded
Decimal Equivalent0.177
Drill Bushing Wall TypeStandard Wall
Head Dia.1.422"
Head Height0.438"
Head MaterialHigh Speed Steel
Head TypeYes
Heat TreatmentThrough Hardened
Inside Dia. Tolerance0" to 0.002"
MaterialHigh Speed Steel
Outside Dia.1"
Overall Length1"
Rockwell HardnessRockwell C62 To C65
System Of MeasurementWire

Shipping Info:

Ship weight (kg) 1.8045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentOutside Dia.Overall LengthInside Dia.Head Dia.Head HeightBushing CodeBushing Head TypePrice
BONEHAM GDE6416.2280 Gun Drill Bushing, #1 Inside Dia, 1 Inch Outside Dia, 1 Inch Overall Length | CN9UKM GDE6416.22800.2281"1"-1 27/64"7/16"GDEHeaded€203.38
BONEHAM GDE6416.1850 Gun Drill Bushing, #13 Inside Dia, 1 Inch Outside Dia, 1 Inch Overall Length | CN9UKN GDE6416.18500.1851"1"-1.422"0.438"GDEHeaded€214.23
BONEHAM GDE6416.1800 Gun Drill Bushing, #15 Inside Dia, 1 Inch Outside Dia, 1 Inch Overall Length | CN9UKP GDE6416.18000.181"1"-1.422"0.438"GDEHeaded€214.23
BONEHAM GDE6416.1660 Gun Drill Bushing, #19 Inside Dia, 1 Inch Outside Dia, 1 Inch Overall Length | CN9UKR GDE6416.16600.1661"1"-1.422"0.438"GDEHeaded€214.23
BONEHAM GDE6416.1590 Gun Drill Bushing, #21 Inside Dia, 1 Inch Outside Dia, 1 Inch Overall Length | CN9UKT GDE6416.15900.1591"1"-1.422"0.438"GDEHeaded€214.23
BONEHAM GDE6416.1495 Gun Drill Bushing, #25 Inside Dia, 1 Inch Outside Dia, 1 Inch Overall Length | CN9UKU GDE6416.14950.14951"1"-1.422"0.438"GDEHeaded€214.23
BONEHAM GDE6416.1470 Gun Drill Bushing, #26 Inside Dia, 1 Inch Outside Dia, 1 Inch Overall Length | CN9UKV GDE6416.14700.1471"1"-1.422"0.438"GDEHeaded€204.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BONEHAM GDE6416.1770 Gun Drill Bushing, #16 Inside Dia, 1 Inch Outside Dia, 1 Inch Overall Length
€217.12 /unit