Flat Shipping

Flat Shipping at €24.99 + VAT

BONEHAM DGM8165MM Diamond Groove Drill Bushing, 5.00 mm Inside Dia, 8.00 mm Outside Dia | CN9UAH

BONEHAM DGM8165MM Diamond Groove Drill Bushing, 5.00 mm Inside Dia, 8.00 mm Outside Dia

Item: CN9UAH Model: DGM8165MMCross Ref: 56DT01
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bushing
Bushing CodeDGM
Bushing Head TypeHeadless
Decimal Equivalent0.2
Drill Bushing Wall TypeStandard Wall
Head TypeNo
Heat TreatmentThrough Hardened
Inside Dia. Tolerance0.0001" to 0.0004"
MaterialHigh Speed Steel
Outside Dia.8 mm
Outside Dia. Tolerance+0.25" to +0.65"
Overall Length16 mm
Rockwell HardnessRockwell C60 To C65
System Of MeasurementMetric
Drill Size5 mm
Inside Dia.5 mm
Material - MachiningHigh Speed Steel
Measurement SystemMetric

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBushing CodeDecimal EquivalentOutside Dia.Overall LengthInside Dia. ToleranceOutside Dia. ToleranceInside Dia.Bushing Head TypePrice
BONEHAM DG328.2280 Diamond Groove Drill Bushing, #1 Inside Dia, 1/2 Inch Outside Dia, 1/2 Inch Overall Lg | CN9TPT DG328.2280DG0.2281/2"1/2"0.0001" to 0.0004"--Headless€9.66
BONEHAM DG264.2280 Diamond Groove Drill Bushing, #1 Inside Dia, 13/32 Inch Outside Dia, 1/4 Inch Overall Lg | CN9TPU DG264.2280DG0.2280.406"1/4"0.0001" to 0.0004"--Headless€7.84
BONEHAM DG328.1935 Diamond Groove Drill Bushing, #10 Inside Dia, 1/2 Inch Outside Dia, 1/2 Inch Overall Lg | CN9TPV DG328.1935DG0.19351/2"1/2"0.0001" to 0.0004"--Headless€9.68
BONEHAM DG325.1935 Diamond Groove Drill Bushing, #10 Inside Dia, 1/2 Inch Outside Dia, 5/16 Inch Overall Lg | CN9TPW DG325.1935DG0.19351/2"0.312"0.0001" to 0.0004"--Headless€9.54
BONEHAM DG268.1935 Diamond Groove Drill Bushing, #10 Inside Dia, 13/32 Inch Outside Dia | CN9TPX DG268.1935DG0.19350.406"1/2"0.0001" to 0.0004"--Headless€9.68
BONEHAM DG264.1935 Diamond Groove Drill Bushing, #10 Inside Dia, 13/32 Inch Outside Dia | CN9TPY DG264.1935DG0.19350.406"1/4"0.0001" to 0.0004"--Headless€9.54
BONEHAM DG2612.1935 Diamond Groove Drill Bushing, #10 Inside Dia, 13/32 Inch Outside Dia | CN9TPZ DG2612.1935DG0.19350.406"3/4"0.0001" to 0.0004"--Headless€9.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BONEHAM DGM8165MM Diamond Groove Drill Bushing, 5.00 mm Inside Dia, 8.00 mm Outside Dia
€16.34 /unit