Flat Shipping

Flat Shipping at €24.99 + VAT

BONDHUS 13109.332 Balldriver 3/16 with 2In Handle | CV2RLZ

BONDHUS 13109.332 Balldriver 3/16 with 2In Handle

Item: CV2RLZ Model: 13109.332Cross Ref: 36F628
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
No. Of Pieces1
Tip TypeBall Hex , Hex

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTip TypePrice
BONDHUS 13110.332 Balldriver 3/16 with 2In Handle | CV2RLY 13110.332Hex€7.40

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BONDHUS 13109.332 Balldriver 3/16 with 2In Handle
€7.73 /unit