Flat Shipping

Flat Shipping at €24.99 + VAT

BOLLE SAFETY PSGPIL2-L17 Safety Goggles, Anti-Fog /Anti-Scratch, Ansi Dust/Splash Rating D3/D4, Indirect, Black | CN9THA

BOLLE SAFETY PSGPIL2-L17 Safety Goggles, Anti-Fog /Anti-Scratch, Ansi Dust/Splash Rating D3/D4, Indirect, Black

Item: CN9THA Model: PSGPIL2-L17Cross Ref: 60LM33
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Goggles
Ansi Dust/splash RatingD3, D4
Band MaterialNeoprene
Brow Lining MaterialThermoplastic Resin
Dielectric ProtectionYes
Eye Socket Lining MaterialThermoplastic Resin
Foam LinedNo
Frame ColorBlack
Frame MaterialPolypropylene, Thermoplastic Rubber
Frame StyleTraditional
GenderUnisex
Goggles Ansi Dust/splash RatingD3 For Liquid Hazards, D4 For Particulate Hazards
IncludesAdjustable Neoprene Strap
Includes Anti-fog Lens CoatingYes
Includes Anti-static Lens CoatingNo
Includes Brow LiningYes
Includes Eye Socket LiningYes
Includes No Lens CoatingsNo
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingYes
Lens CoatingAnti Fog, Anti Scratch
Lens ColorClear
Lens MaterialGlass
Max. Operating Temp.302°F
Metal DetectableNo
Mfr. SeriesPILOT NEO
Min. Operating Temp.194°F
Nose Bridge MaterialPolypropylene, Thermoplastic Rubber
Photochromatic LensNo
SizeWide
Sub-brandUvex
Ultra-violet Scale Protection DesignationU2-6
Vent TypeIndirect
Visible Light Scale ProtectionL1
X-ray DetectableNo
Goggles Frame StyleTraditional
StandardsANSI Z87.1-2015
Venting TypeIndirect

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame ColorLens MaterialFrame StyleIncludes Eye Socket LiningVent TypeBand MaterialDielectric ProtectionMetal DetectablePrice
BOLLE SAFETY 40161 Safety Goggles, Indirect, Frosted, Universal Eyewear Size, Clear | CN9TFW 40161FrostedPolycarbonate-NoIndirectNeoprene--€54.47
BOLLE SAFETY 40299 Safety Glasses, Anti-Fog /Anti-Scratch, Ansi Dust/Splash Rating D3/D4/D5, Non-Vented | CN9TFX 40299Black, RedPolycarbonateWrap AroundYesNon Vented-YesNo€50.50
BOLLE SAFETY 40279 Safety Goggles, Anti-Fog /Anti-Scratch, Ansi Dust/Splash Rating D3/D4, Indirect, Black | CN9TGZ 40279BlackPolycarbonateWrap AroundYesIndirectElasticYesNo-
RFQ
BOLLE SAFETY PSGPIL2-L16 Safety Goggles, Anti-Fog /Anti-Scratch, Ansi Dust/Splash Rating D3/D4, Indirect, Black | CN9THB PSGPIL2-L16BlackPolycarbonateTraditionalYesIndirectNeopreneYesNo€37.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOLLE SAFETY PSGPIL2-L17 Safety Goggles, Anti-Fog /Anti-Scratch, Ansi Dust/Splash Rating D3/D4, Indirect, Black
€37.61 /unit