Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR AG8TW-S (7) Needlestick-Resistant Sleeve, Ansi/Isea Needlestick Level 2, Ansi/Isea Cut Level A8, Black | CR3ZAJ

HEXARMOR AG8TW-S (7) Needlestick-Resistant Sleeve, Ansi/Isea Needlestick Level 2, Ansi/Isea Cut Level A8, Black

Item: CR3ZAJ Model: AG8TW-S (7)Cross Ref: 38XH65
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
Ansi/isea Cut LevelA8
Anti-staticNo
ColorBlack
Fda CompliantNo
Latex-freeNo
Mfr. SeriesAG8TW
Silicone-freeNo
SizeS
Sleeve FeaturesThumb Hole
Sleeve Length8"
Sleeve MaterialSuperfabric
Sleeve TypeHook And Loop With Snaps , Sleeve With Thumbhole
Ansi/isea Abrasion Cycles155100
Ansi/isea Abrasion Level6
Ansi/isea Cut Load5254g
Ansi/isea Needlestick Level2
Ansi/isea Puncture Force52N
Ansi/isea Puncture Level3
En 388 Rating4X11F
SeriesAG8TW Series
Sleeve StyleSleeve With Thumbhole
StandardsEN388, ANSI/ISEA

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginID

Product Variants

ProductModelSizeSleeve TypeAnsi/isea Cut LevelLatex-freeColorSilicone-freeAnti-staticSleeve LengthPrice
HEXARMOR AG8TW-XXL (11) Needlestick-Resistant Sleeve, Ansi/Isea Needlestick Level 2, Ansi/Isea Cut Level A8, Black | CR3ZAK AG8TW-XXL (11)2XLSleeve With ThumbholeA8NoBlackNoNo8"€111.32
HEXARMOR AG8TW-XXXL (12) Needlestick-Resistant Sleeve, Ansi/Isea Needlestick Level 2, Ansi/Isea Cut Level A8, Black | CR3ZAL AG8TW-XXXL (12)3XLSleeve With ThumbholeA8NoBlackNoNo8"€111.32
HEXARMOR AG8TW-M (8) Needlestick-Resistant Sleeve, Ansi/Isea Needlestick Level 2, Ansi/Isea Cut Level A8, Black | CR3ZAM AG8TW-M (8)MSleeve With ThumbholeA8NoBlackNoNo8"€84.05
HEXARMOR AG8TW-L (9) Needlestick-Resistant Sleeve, Ansi/Isea Needlestick Level 2, Ansi/Isea Cut Level A8, Black | CR3ZAN AG8TW-L (9)LSleeve With ThumbholeA8NoBlackNoNo8"€73.86
HEXARMOR AG8TW-XL (10) Needlestick-Resistant Sleeve, Ansi/Isea Needlestick Level 2, Ansi/Isea Cut Level A8, Black | CR3ZAZ AG8TW-XL (10)XLSleeve With ThumbholeA8NoBlackNoNo8"€73.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR AG8TW-S (7) Needlestick-Resistant Sleeve, Ansi/Isea Needlestick Level 2, Ansi/Isea Cut Level A8, Black
€78.13 /unit