Flat Shipping

Flat Shipping at €24.99 + VAT

BOLLE SAFETY 40088 Safety Glasses Twilight Lens | AB4ZLU 20V749

BOLLE SAFETY 40088 Safety Glasses Twilight Lens

Item: AB4ZLU Model: 40088Cross Ref: 20V749
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Ansi Dust/splash RatingD3
Foam LinedYes
Frame ColorBlack, Gray
Frame DesignFull
Frame MaterialPolycarbonate
GenderUnisex
IncludesMicrofiber Cleaning Pouch, Removable Elastic Adjustable Strap
Lens ColorTwilight
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
Polarized LensNo
SizeUniversal
Temple ColorBlack, Gray
Temple StyleAdjustable
Uv Protection99.9%
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)16
Ship length (cm)36.58
Ship width (cm)17.53
HS code9004900000
Country of OriginCN

Product Variants

ProductModelLens CoatingLens ColorIncludes Brow LiningIncludes Padded Nose PieceIncludes Eye Socket LiningIncludes Padded ArmsFoam LinedFrame ColorPrice
BOLLE SAFETY 40085 Safety Glasses Clear Antifog Scratch-resistant | AB4ZLQ 20V746 40085Anti Fog, Scratch ResistantClearYesYesYesYesYesBlack, Gray€31.54
BOLLE SAFETY 40086 Safety Glasses Smoke Antifog Scratch-resistant | AB4ZLR 20V747 40086Anti Fog, Scratch ResistantSmokeYesYesYesYesYesBlack, Gray€34.12
BOLLE SAFETY 40087 Safety Glasses Yellow Antifog Scratch-resistant | AB4ZLT 20V748 40087-Yellow----YesBlack, Gray€34.12
BOLLE SAFETY 40089 Welding Safety Glasses Shade 5.0 Lens | AB4ZNE 20V840 40089Scratch Resistant-NoNoNoNoYesBlack, Gray€35.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOLLE SAFETY 40088 Safety Glasses Twilight Lens
€34.95 /unit