BUNTING BEARINGS 22BU24 Steel Backed Bearing, Size 1-3/8 x 1-17/32 x 1-1/2 Inch | CD4VDV

BUNTING BEARINGS 22BU24 Steel Backed Bearing, Size 1-3/8 x 1-17/32 x 1-1/2 Inch

Item: CD4VDV Model: 22BU24
Limited Availability
€3.60 /unit
This product can only be shipped in multiples of 23
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Max. Temp.536°F
Min. Temp. Rating-328°F
Nominal Inside Dia.3/8"
Nominal Outside Dia.0.531"

Shipping Info:

Country of OriginUS

Product Details:

    • Dry lubricant bearings feature steel backing for high-strength and high load capacity, and a PTFE impregnated bronze inter-layer to provide a strong mechanical bond for the lining. While running under normal conditions, a thin layer of PTFE lining is transferred to the opposing surface which stays there and helps in reducing friction. These bearings can easily operate at temperatures ranging from -328 to 536 degrees Fahrenheit.

Product Variants

ProductModelNominal Inside Dia.Nominal Outside Dia.Max. Temp.Min. Temp. RatingPrice
BUNTING BEARINGS 02BU03 Steel Backed Bearing, Size 1/8 x 3/16 x 3/16 Inch | CD4VBT 02BU031/8"0.188"536°F-328°F€0.86
RFQ
BUNTING BEARINGS 03BU03 Steel Backed Bearing, Size 3/16 x 1/4 x 3/16 Inch | CD4VBU 03BU030.188"1/4"536°F-328°F€0.86
RFQ
BUNTING BEARINGS 03BU04 Steel Backed Bearing, Size 3/16 x 1/4 x 1/4 Inch | CD4VBV 03BU040.188"1/4"536°F-328°F€0.86
RFQ
BUNTING BEARINGS 04BU04 Steel Backed Bearing, Size 1/4 x 5/16 x 1/4 Inch | CD4VBW 04BU041/4"0.312"536°F-328°F€0.86
RFQ
BUNTING BEARINGS 04BU06 Steel Backed Bearing, Size 1/4 x 5/16 x 3/8 Inch | CD4VBX 04BU061/4"0.312"536°F-328°F€0.95
RFQ
BUNTING BEARINGS 05BU06 Steel Backed Bearing, Size 5/16 x 3/8 x 3/8 Inch | CD4VBY 05BU060.312"3/8"536°F-328°F€0.75
RFQ
BUNTING BEARINGS 05BU08 Steel Backed Bearing, Size 5/16 x 3/8 x 1/2 Inch | CD4VBZ 05BU080.312"3/8"536°F-328°F€0.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS 22BU24 Steel Backed Bearing, Size 1-3/8 x 1-17/32 x 1-1/2 Inch
€3.60 /unit