BODINE LP600M Low-Profile Emergency Lighting Equipment, 120/277 VAC Input Current | CL2GZA

BODINE LP600M Low-Profile Emergency Lighting Equipment, 120/277 VAC Input Current

Item: CL2GZA Model: LP600M
Limited Availability
€299.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Ballast TypeElectronic
Ca Title 20 CompliantNo
For Use WithFluorescent Emergency Lighting
Height1 3/16"
IncludesParts Kit With Labels
Initial Lumens600 lm to 1325 lm
Lamp Length Supported2 ft. to 5 ft.
Length21 1/2"
Meets Class 2 Electrical WiringNo
Number Of Bulbs Supported1
Number Of Lamps Supported1
ProfileLow Profile
Width2 7/16"
Wiring ConnectionWiring Attached

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BODINE LP600M Low-Profile Emergency Lighting Equipment, 120/277 VAC Input Current
€299.25 /unit