BN PRODUCTS USA BNT-40-WIRE USA-P Rebar Tie Wire, 21 Ga, 410 ft Coil Length, Polycoated Steel, 4 Wraps Per Tie, 50 PK | CN9TBC

BN PRODUCTS USA BNT-40-WIRE USA-P Rebar Tie Wire, 21 Ga, 410 ft Coil Length, Polycoated Steel, 4 Wraps Per Tie, 50 PK

Item: CN9TBC Model: BNT-40-WIRE USA-PCross Ref: 56HE70
In Stock

Get it by Thursday, Jun 12

€767.38 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRebar Tie Wire
Coil Length410 ft.
ColorBlack
Compatible WithRebar Tying Tool
MaterialPolycoated Steel
Max. Ties Per Coil92
Number Of Spools Included50
Wire Gauge21 ga.
Wraps Per Tie4
Compatible With Product TypeRebar Tying Tool
Manufacture LocationMade in USA

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialCoil LengthMax. Ties Per CoilWraps Per TieNumber Of Spools IncludedWire GaugeColorPkg. Qty.Price
BN PRODUCTS USA BNT-40-WIRE Rebar Tie Wire, 21 Ga, 330 ft Coil Length, Steel, 3 Wraps Per Tie, 50 PK | CN9TBA BNT-40-WIRESteel330 ft.12835021 ga.-50€465.16
BN PRODUCTS USA BNT-40-WIRE-P Rebar Tie Wire, 21 Ga, 410 ft Coil Length, Polycoated Steel, 3 Wraps Per Tie, 50 PK | CN9TBB BNT-40-WIRE-PPolycoated Steel410 ft.16035021 ga.-50€633.16
BN PRODUCTS USA BNT-40-WIRE-USA Rebar Tie Wire, 21 Ga, 410 ft Coil Length, Steel, 3 Wraps Per Tie, 50 PK | CN9TBD BNT-40-WIRE-USASteel410 ft.13035021 ga.Black50€453.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BN PRODUCTS USA BNT-40-WIRE USA-P Rebar Tie Wire, 21 Ga, 410 ft Coil Length, Polycoated Steel, 4 Wraps Per Tie, 50 PK
€767.38 /pack