BN PRODUCTS USA BNT-40-WIRE-P Rebar Tie Wire, 21 Ga, 410 ft Coil Length, Polycoated Steel, 3 Wraps Per Tie, 50 PK | CN9TBB

BN PRODUCTS USA BNT-40-WIRE-P Rebar Tie Wire, 21 Ga, 410 ft Coil Length, Polycoated Steel, 3 Wraps Per Tie, 50 PK

Item: CN9TBB Model: BNT-40-WIRE-PCross Ref: 56HE69
In Stock

Get it by Wednesday, Jun 11

€678.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRebar Tie Wire
Coil Length410 ft.
Compatible WithRebar Tying Tool
MaterialPolycoated Steel
Max. Ties Per Coil160
Number Of Spools Included50
Wire Gauge21 ga.
Wraps Per Tie3
Manufacture LocationGlobally Sourced

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialCoil LengthMax. Ties Per CoilWraps Per TieNumber Of Spools IncludedWire GaugeColorPkg. Qty.Price
BN PRODUCTS USA BNT-40-WIRE Rebar Tie Wire, 21 Ga, 330 ft Coil Length, Steel, 3 Wraps Per Tie, 50 PK | CN9TBA BNT-40-WIRESteel330 ft.12835021 ga.-50€465.16
BN PRODUCTS USA BNT-40-WIRE USA-P Rebar Tie Wire, 21 Ga, 410 ft Coil Length, Polycoated Steel, 4 Wraps Per Tie, 50 PK | CN9TBC BNT-40-WIRE USA-PPolycoated Steel410 ft.9245021 ga.Black50€716.55
BN PRODUCTS USA BNT-40-WIRE-USA Rebar Tie Wire, 21 Ga, 410 ft Coil Length, Steel, 3 Wraps Per Tie, 50 PK | CN9TBD BNT-40-WIRE-USASteel410 ft.13035021 ga.Black50€453.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BN PRODUCTS USA BNT-40-WIRE-P Rebar Tie Wire, 21 Ga, 410 ft Coil Length, Polycoated Steel, 3 Wraps Per Tie, 50 PK
€678.08 /unit