Flat Shipping

Flat Shipping at €24.99 + VAT

BN PRODUCTS USA BNR001-120 Mixing Paddle, Single-Paddle, All Viscosity, M14 Threaded, 24 Inch Length, 4 3/4 Inch Dia | CN9RZV

BN PRODUCTS USA BNR001-120 Mixing Paddle, Single-Paddle, All Viscosity, M14 Threaded, 24 Inch Length, 4 3/4 Inch Dia

Item: CN9RZV Model: BNR001-120Cross Ref: 56GW30
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMixing Paddle
Chuck SizeM14
Chuck TypeThreaded
Compatible Stickiness LevelAll
Compatible Viscosity LevelAll
Head Dia.4 3/4"
Mixing Capacity22 gal.
Mixing Material ApplicationAdhesive Mortar, Filler, Mortar, Plaster, Tile Adhesive
Overall Length24"
TypeSingle Paddle
Head Diameter4 3/4"
Length24"
Paddle TypeSingle-Paddle

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall LengthPkg. Qty.Price
BN PRODUCTS USA BNR008-120K Mixing Paddle, Double-Paddle, Low Viscosity, 1/2 Inch Heightex, 24 Inch Length, 22 gal | CN9RZU BNR008-120K24"2€54.99
BN PRODUCTS USA BNR005-120 Mixing Paddle, Single-Paddle, All Viscosity, M14 Threaded, 24 Inch Length, 4 3/4 Inch Dia | CN9RZW BNR005-12024"1€19.57
BN PRODUCTS USA BNR009-120 Mixing Paddle, Single-Paddle, All Viscosity, M14 Threaded, 24 Inch Length, 4 3/4 Inch Dia | CN9RZX BNR009-12024"1€26.98
BN PRODUCTS USA BNR001-140 Mixing Paddle, Single-Paddle, All Viscosity, M14 Threaded, 24 Inch Length, 5 1/2 Inch Dia | CN9RZY BNR001-14024"1€36.73
BN PRODUCTS USA BNR009-140 Mixing Paddle, Single-Paddle, All Viscosity, M14 Threaded, 24 Inch Length, 5 1/2 Inch Dia | CN9RZZ BNR009-14024"1€26.91
BN PRODUCTS USA BNR001-160 Mixing Paddle, Single-Paddle, All Viscosity, M14 Threaded, 24 Inch Length, 6 1/4 Inch Dia | CN9TAA BNR001-16024"1€36.73
BN PRODUCTS USA BNR003-120 Mixing Paddle, Single-Paddle, High Viscosity, M14 Threaded, 24 Inch Length, 4 3/4 Inch Dia | CN9TAB BNR003-12024"1€29.25

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BN PRODUCTS USA BNR001-120 Mixing Paddle, Single-Paddle, All Viscosity, M14 Threaded, 24 Inch Length, 4 3/4 Inch Dia
€39.34 /unit