BLUFF 10SC6036 Dockboard Steel 10000 Lb 30 x 60 In | AF4DXF 8TKW5

BLUFF 10SC6036 Dockboard Steel 10000 Lb 30 x 60 In

Item: AF4DXF Model: 10SC6036Cross Ref: 8TKW5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,443.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Board
DeckAntiskid Diamond Treadplate
Deck TypeAntiskid Diamond Treadplate
Load Capacity10000 lbs.
MaterialSteel
Overall Length30"
Overall Width60"
Service Height Range3" to 5"
Side Rail Height4"
Thickness0.312"
Usable Width57"
Compatible Load TypeForklift
FeaturesBeveled Edges
Included Side RailSide Rail Included
Includes11" Lip, 11° Bend, 7" Locking Legs, Lifting Chains, Welded Steel Curbs
Includes Forklift LoopsForklift Loops Not Included
Maximum Service Height5"
Service Height - Minimum3"
StandardsANSI MH 30.2, OSHA 1910.3
Surface TypeDiamond Treadplate

Shipping Info:

Ship weight (kg) 77.4
Ship height (cm)10.16
Ship length (cm)76.2
Ship width (cm)152.4
HS code7326908588
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall WidthOverall LengthService Height RangeMaterialUsable WidthThicknessDeckPrice
BLUFF 15T6072 Dockboard Steel Diamond Treadplate, 15000 lb 72 x 60 In | AB4VLE 20G264 15T607215000 lbs.60"72"8 1/2" to 11"Steel54"0.312"Diamond Treadplate€3,220.27
BLUFF 15T7296 Dockboard Steel 15000 Lb 96 x 72 In | AB4VLF 20G266 15T729615000 lbs.72"96"12" to 15"Steel66"0.312"Diamond Treadplate€4,007.00
RFQ
BLUFF 15T8448 Dockboard Steel 15000 Lb 48 x 84 In | AB4VLG 20G267 15T844815000 lbs.84"48"5" to 7"Steel78"0.312"Diamond Treadplate€2,863.59
RFQ
BLUFF 15T8460 Dockboard Steel 15000 Lb 60 x 84 In | AB4VLH 20G268 15T846015000 lbs.84"60"7" to 9"Steel78"0.312"Diamond Treadplate€3,041.90
RFQ
BLUFF 15T8472 Dockboard Steel 15000 Lb 72 x 84 In | AB4VLJ 20G269 15T847215000 lbs.84"72"8 1/2" to 11"Steel78"0.312"Diamond Treadplate€3,367.57
RFQ
BLUFF 20T8448 Dockboard Steel 20000 Lb 48 x 84 In | AB4VLK 20G272 20T844820000 lbs.84"48"5" to 7"Steel78"3/8"Diamond Treadplate€3,224.73
RFQ
BLUFF 20T8460 Dockboard Steel 20000 Lb 60 x 84 In | AB4VLL 20G273 20T846020000 lbs.84"60"7" to 9"Steel78"3/8"Diamond Treadplate€3,655.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLUFF 10SC6036 Dockboard Steel 10000 Lb 30 x 60 In
€1,443.39 /unit