Flat Shipping

Flat Shipping at €24.99 + VAT

BLUE WAVE PRODUCTS NE1253 Pool Handrail Grip 96 Inch Length x 4 Inch Width | AH4CDZ 34CR69

BLUE WAVE PRODUCTS NE1253 Pool Handrail Grip 96 Inch Length x 4 Inch Width

Item: AH4CDZ Model: NE1253Cross Ref: 34CR69
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPool Handrail Grip
ColorBlue
FeaturesCooler Grip On Pool Or Spa Handrails, Ideal For Protecting Hands From Wet, Oily, Or Hot Stainless Steel Rails, Safer, Secure Grip, Soft, Comfortable And Easy To Hold
For Use With1.9" Diameter Pool Handrails
Length96"
MaterialNeoprene Rubber, Plastic, Terylene Fabric
Material Thickness3.5 mm
Width4"
Overall Length96"
Overall Width4"
Product TypeRail Cover

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)10.16
Ship length (cm)25.4
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelColorMaterial ThicknessPrice
BLUE WAVE PRODUCTS NE1254 Pool Handrail Grip 120 Inch Length x 4 Inch Width | AH4CDX 34CR51 NE1254Blue3.5 mm€269.34
BLUE WAVE PRODUCTS NE1252 Pool Handrail Grip 72 Inch Length x 4 Inch Width | AH4CEA 34CR76 NE1252Blue3.5 mm€107.77
BLUE WAVE PRODUCTS NE1251 Pool Handrail Grip 48 Inch Length x 4 Inch Width | AH4CED 34CR85 NE1251Blue3.5 mm€81.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLUE WAVE PRODUCTS NE1253 Pool Handrail Grip 96 Inch Length x 4 Inch Width