Flat Shipping

Flat Shipping at €24.99 + VAT

BLUE DEF DEFDP12VP Electric Operated Drum Pump, 1/2 Hp Motor Hp, 55 Gal For Container Size, Polyethylene

Item: CN9RPX Model: DEFDP12VPCross Ref: 487A74
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€510.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Operated Drum Pump
Compatible ChemicalsDEF
Cord Length66"
Diesel Exhaust Fluid CompatibleYes
Discharge Connection TypeBSP
Discharge Tube Inside Dia.3/4"
Discharge Tube Outside Dia.3/4"
Display Qty1
Duty CycleIntermittent
Explosion ProofNo
FeaturesThermal Protection
Food GradeNo
For Container Size55 gal.
For Container TypeDrum
For Use WithDiesel Exhaust Fluid
Frequency60 Hz
Full Load Amps1.8A
Hose Inside Dia.3/4"
Housing MaterialHDPE
Includes12V Electric Drum DEF Pump Only
Includes Bung AdapterNo
Includes Discharge HoseNo
Includes NozzleNo
Includes Suction TubeNo
Max. Flow Rate10 GPM
Max. Head8 ft.
Max. Outlet Pressure23 psi
Max. Temp.311°F
Max. Viscosity5 cPS
Media TypeDEF
MeteredNo
Min. Temp.12°F
Motor Enclosure MaterialPolyamide
Motor Hp1/2 hp
Motor Speed7500 RPM
Motor TypeAxial Gear
Nominal Voltage12V DC
Package TypeBasic Pump Without Discharge Hose
Phase1
Power SourceElectric
Pump Connection Inside Dia.3/4"
Pump Connection Outside Dia.3/4"
Pump Connection TypeBSP
Runs DryNo
Seal MaterialEPDM
Self PrimingYes
Thermal ProtectionYes
Variable SpeedNo
Voltage Rating12V DC
Wetted MaterialPolyethylene
Agency ComplianceCSA
Discharge Tube Outlet Id3/4"
Discharge Tube Outlet Od3/4"
For Media TypeDEF
Frequency (hz)60 Hz
Full Load Current (a)1.8A
Hose Inside Diameter3/4"
Max. Fluid Temperature311°F
Min. Fluid Temperature12°F
Motor EnclosurePA6
Motor Speed (rpm)7500 RPM
Number Of Phases1
Pump Connection Id3/4"
Pump Connection Od3/4"
Pump Package TypeBasic Pump Without Discharge Hose
Rated Voltage12V DC
Self-primingYes
Wetted MaterialsPolyethylene

Shipping Info:

Ship weight (kg) 5.265
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCZ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLUE DEF DEFDP12VP Electric Operated Drum Pump, 1/2 Hp Motor Hp, 55 Gal For Container Size, Polyethylene
€510.83 /unit