SPEARS VALVES G0302-002 | BU7YDL

SPEARS VALVES G0302-002 Gauge Guard, EPDM, 1/4 Size, PVC, 0-30 PSI Gauge

Item: BU7YDL Model: G0302-002
In Stock

Get it by Tuesday, Jun 17

€408.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGauge Guard
ColorGray
Diaphragm MaterialEPDM
Inlet Connection Size1/4"
Pressure Range0 psi to 30 psi
TypeGauge Guards
Weight0.33 lbs.

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelPressure RangeDiaphragm MaterialPrice
SPEARS VALVES G0002-002 | BU7NWL G0002-002-EPDM€255.88
RFQ
SPEARS VALVES G0002-005 | BU7XZT G0002-005-EPDM€255.88
RFQ
SPEARS VALVES G0152-002 | BU7YAB G0152-002--€408.63
RFQ
SPEARS VALVES G0152-005 | BU7YAZ G0152-0050 psi to 15 psiEPDM€408.63
RFQ
SPEARS VALVES G1602-005 | BU7YCE G1602-0050 psi to 160 psiEPDM€408.63
RFQ
SPEARS VALVES G1602-002 | BU7YCG G1602-0020 psi to 160 psiEPDM€408.63
RFQ
SPEARS VALVES G0302-005 | BU7YDH G0302-0050 psi to 30 psiEPDM€303.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES G0302-002 Gauge Guard, EPDM, 1/4 Size, PVC, 0-30 PSI Gauge
€408.63 /unit