Flat Shipping

Flat Shipping at €24.99 + VAT

BLICKLE LSD-GSPO 100K Dual Wheel Swivel Caster 4840 Lb 4 Inch Diameter Nyl | AB6VXA 22N101

BLICKLE LSD-GSPO 100K Dual Wheel Swivel Caster 4840 Lb 4 Inch Diameter Nyl

Item: AB6VXA Model: LSD-GSPO 100KCross Ref: 22N101
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€477.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Wheel Swivel Caster
Caster Brake IncludedNo
Caster Load Rating Range3000 lbs. to 5999 lbs.
Caster MaterialNylon
Caster Product GroupSwivel Caster
Caster TypeSwivel
Core ColorTan
Core MaterialNylon
Durometer80 Shore D
Frame FinishZinc Chromate
Frame MaterialSteel
Hole PatternD
Inside Bolt Hole Spacing4 3/16" x 5 1/2"
Load Rating4840 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.1/2"
Outside Bolt Hole Spacing4 3/16" x 5 1/2"
Overall Height6.281"
Plate Size5 1/2" x 6 57/64"
Plate Thickness3/8"
Plate TypeC
Raceway TypeBall And Roller Tapered Bearing
Wheel Bearing TypePrecision Ball
Wheel ColorWhite
Wheel Dia.4"
Wheel MaterialNylon
Wheel Width2" x 1 37/64"
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeSwivel
Includes Thread GuardsNo
Mounting Height6 1/4"
Mounting Plate Bolt Hole PatternD
Mounting Plate Size5 1/2" x 6 7/8"
Mounting Plate Size & Bolt Hole Pattern5 1/2" x 6 7/8" ( D )
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels2
Swivel ConstructionKingpin
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble/Single Ball
Tread ShapeStandard
Wheel Core MaterialNylon
Wheel/tread ColorWhite
Wheel/tread Hardness80 Shore D
Wheel/tread Hardness RatingHard
Wheel/tread MaterialNylon

Shipping Info:

Ship weight (kg) 6.885
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)15.24
HS code8302200000
Country of OriginDE

Product Variants

ProductModelWheel Dia.Wheel WidthWheel MaterialCaster Load Rating RangeLoad RatingFrame FinishWheel ColorCore ColorPrice
BLICKLE LSD-GSPO 80K Dual Wheel Swivel Caster 3850 Lb 3-3/16 In.nyl | AB6VWZ 22N099 LSD-GSPO 80K3.187"2" x 1 37/64"Nylon3000 lbs. to 5999 lbs.3850 lbs.Zinc ChromateWhiteTan€197.13
BLICKLE LSD-GSPO 125K Dual Wheel Swivel Caster 7920 Lb 5 Inch Diameter Nyl | AB6VXB 22N102 LSD-GSPO 125K5"2" x 2 11/64"NylonGreater Than 6000 lbs.7920 lbs.Zinc ChromateWhiteTan€940.02
BLICKLE LHD-VSTH 60K Dual Wheel Swivel Caster 792 Lb 2-3/8 Inch Ureth | AB6VYW 22N194 LHD-VSTH 60K2 3/8"2" x 1 3/16"Polyurethane300 lbs. to 999 lbs.792 lbs.Zinc PlatedYellowSilver€247.49
BLICKLE LHD-GSPO 60K Dual Wheel Swivel Caster 1540 Lb 2-3/8 Inch Nyl | AB6VYX 22N195 LHD-GSPO 60K2 3/8"2" x 1 1/4"Nylon1000 lbs. to 2999 lbs.1540 lbs.Zinc PlatedWhiteTan€206.45
BLICKLE LHD-SPO 75K Dual Wheel Swivel Caster 1320 Lb 3 Inch Diameter Nyl | AB6VYY 22N196 LHD-SPO 75K3"2" x 1 1/4"Nylon1000 lbs. to 2999 lbs.1320 lbs.Zinc PlatedWhiteWhite€139.98
BLICKLE LHD-VSTH 80K Dual Wheel Swivel Caster 1232lb 3-3/16 Inch Ureth | AB6VYZ 22N198 LHD-VSTH 80K3.187"2" x 1 3/16"Polyurethane1000 lbs. to 2999 lbs.1232 lbs.Zinc PlatedYellowSilver€229.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLICKLE LSD-GSPO 100K Dual Wheel Swivel Caster 4840 Lb 4 Inch Diameter Nyl
€477.01 /unit