Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BLICKLE GB 200/20K-B12 Caster Wheel 2200 Lb. 8 D x 2 Inch | AD3PXQ 40L524

BLICKLE GB 200/20K-B12 Caster Wheel, 2200 lbs Load Capacity, 8 Dia, 2 Ft. Width

Item: AD3PXQ Model: GB 200/20K-B12Cross Ref: 40L524
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€220.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
Bore Dia.0.5 ft.
Caster Load Rating Range1000 lbs. to 2999 lbs.
Caster MaterialPolyurethane
Caster Wheel MaterialPolyurethane
Core ColorSilver
Core MaterialCast Iron
Durometer Rating92 Shore A
Fits Axle1/2"
Hub Length2 3/8"
Hub Width2 1/2"
Load Rating2200 lbs.
Spanner BushingYes
Temp. Range-13°F to +158°F
Wheel Bearing TypePrecision Ball
Wheel ColorSilver
Wheel Dia.8"
Wheel MaterialPolyurethane
Wheel Width2"
For Axle Size1/2"
Includes(2) Top Hat Bushings
Non-markingYes
Wheel Core MaterialIron
Wheel/tread ColorTan
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 3.753
Ship height (cm)22.86
Ship length (cm)27.94
Ship width (cm)19.05
HS code8302200000
Country of OriginDE

Product Variants

ProductModelWheel MaterialWheel Dia.Wheel WidthFits AxleCore ColorCore MaterialCaster MaterialTemp. RangePrice
BLICKLE SPO 75/15K-B12 Caster Wheel 660 Lb. 3 D x 1-1/4 Inch | AD3PVY 40L476 SPO 75/15K-B12Nylon3"1 1/4"1/2"WhiteNylonNylon-13°F to +176°F€18.16
BLICKLE SPO 100/15K-B12 Caster Wheel 1100 Lb. 4 D x 1-1/2 Inch | AD3PVZ 40L477 SPO 100/15K-B12Nylon4"1 1/2"1/2"WhiteNylonNylon-13°F to +176°F€21.87
BLICKLE SPO 127/20K-B12 Caster Wheel 1650 Lb. 5 D x 2 Inch | AD3PWA 40L478 SPO 127/20K-B12Nylon5"2"1/2"WhiteNylonNylon-13°F to +176°F€47.46
BLICKLE SPO 150/20K-B12 Caster Wheel 1760 Lb. 6 D x 2 Inch | AD3PWB 40L479 SPO 150/20K-B12Nylon6"2"1/2"WhiteNylonNylon-13°F to +176°F€60.09
BLICKLE GSPO 80/20K-B12 Caster Wheel 2200 Lb 3-1/8 D x 1-3/8 In | AD3PWE 40L483 GSPO 80/20K-B12Cast Nylon3 1/8"1 3/8"3/4"Natural BeigeNylonNylon-13°F to +176°F€37.73
BLICKLE GSPO 100/20K-B12 Caster Wheel 2750 Lb. 4 D x 1-3/8 Inch | AD3PWF 40L484 GSPO 100/20K-B12Nylon4"1 3/8"1/2"BeigeNylonNylon-13°F to +176°F€58.05
BLICKLE GSPO 101/25K-B34 Caster Wheel 3300 Lb. 4 D x 2 Inch | AD3PWG 40L485 GSPO 101/25K-B34Nylon4"2"3/4"BeigeNylonNylon-13°F to +176°F€87.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLICKLE GB 200/20K-B12 Caster Wheel, 2200 lbs Load Capacity, 8 Dia, 2 Ft. Width
€220.40 /unit