Flat Shipping

Flat Shipping at €24.99 + VAT

BLACKBURN (T&B) BTC3511 Mechanical Connector 350 kcmil to 1/0 AWG | AH9KBR 3LN76

BLACKBURN (T&B) BTC3511 Mechanical Connector 350 kcmil to 1/0 AWG

Item: AH9KBR Model: BTC3511Cross Ref: 3LN76
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Connector
Connector TypeOffset Tang
Head TypeHex
Length3 1/4"
MaterialElectrolytic Copper
Max. Conductor Size350 kcmil
Min. Conductor Size1/0 AWG
Screw FinishZinc Plated Steel
Stud Size0.406"
Width1"
Connection OrientationOffset Tang
For Conductor MaterialCopper
For Stranded Copper Wire Size - Maximum350 kcmil
For Stranded Copper Wire Size - Minimum1/0 AWG
Head StyleHex
Hole Diameter0.41"
Maximum Operating Temperature194°F
Maximum Voltage1000V
Number Of Conductors1
Number Of Holes1
Number Of Terminations1
Overall Depth2 1/2"
Overall Length3.25"
Overall Width1"
Screw MaterialSteel
Special FeaturesNotched V-Bottom Collar, Uniquely Designed Pressure Bar
StandardsUL LISTED, UL486A/B
Tongue Length1.31"
Tongue Offset Height0.3"
Tongue Thickness0.19"
Tongue Width1"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)4.32
Ship length (cm)9.65
Ship width (cm)3.81
Country of OriginMX

Product Details:

    • No. of Conductors : 1
    • No. of Holes : 1

Product Variants

ProductModelStud SizeMin. Conductor SizeHead TypeMax. Conductor SizeScrew FinishPrice
BLACKBURN (T&B) BTC0208 Mechanical Connector Offset Tang 2 to 8 AWG | AH9KBL 3LN71 BTC02080.266"8 AWGSlotted2 AWGZinc Plated Steel€7.67
BLACKBURN (T&B) BTC0614 Mechanical Connector Offset Tang 6 to 14 AWG | AH9KBM 3LN72 BTC06140.203"14 AWGSlotted6 AWGZinc Plated Steel€6.26
BLACKBURN (T&B) BTC1014 Mechanical Connector Offset Tang 10 to 14 AWG | AH9KBN 3LN73 BTC10140.156"14 AWGSlotted10 AWGZinc Plated Steel€10.16
BLACKBURN (T&B) BTC1102 Mechanical Connector Offset Tang 1/0 to 2 AWG | AH9KBP 3LN74 BTC11020.266"2 AWGHex-Zinc Plated Steel€14.03
BLACKBURN (T&B) BTC3104 Mechanical Connector Offset Tang 3/0 to 4 AWG | AH9KBQ 3LN75 BTC31040.406"4 AWGHex-Zinc Plated Steel€19.28
BLACKBURN (T&B) BTC4102 Mechanical Connector Offset Tang 4/0 to 2 AWG | AH9KBT 3LN77 BTC41020.344"2 AWGHex-Zinc Plated Steel€30.76
BLACKBURN (T&B) BTC5011 Mechanical Connector 500 kcmil to 1/0 AWG | AH9KBU 3LN78 BTC50110.406"1/0 AWGHex500 kcmilZinc Plated Steel€64.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLACKBURN (T&B) BTC3511 Mechanical Connector 350 kcmil to 1/0 AWG
€73.02 /unit