BLACK DIAMOND BD-88-GP Ground Pad 8 Inch Length x 8 Inch Width x 1/4 In.h | AG6CWH 35LT03

BLACK DIAMOND BD-88-GP Ground Pad 8 Inch Length x 8 Inch Width x 1/4 In.h

Item: AG6CWH Model: BD-88-GPCross Ref: 35LT03
In Stock

Get it by Thursday, Jun 12

€172.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGround Pad
ColorBlack
Dimensions6 ft. x 8 ft.
For Use WithBlack Diamond Containment Berms
For Use With BrandBlack Diamond
Height1/4"
Indoor/outdoorOutdoor
Length8"
MaterialHigh Density Polyethylene, Non-Woven Geotextile , Non Woven Geotextile
Width8"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)71.12
Ship length (cm)12.7
Ship width (cm)71.12
HS code3923900016

Product Variants

ProductModelDimensionsColorHeightIndoor/outdoorPrice
BLACK DIAMOND BD-44-GP Ground Pad 4 Inch Length x 4 Inch Width x 1/4 In.h | AG6CWF 35LR99 BD-44-GP6 ft. x 4 ft.Black1/4"Outdoor€105.81
BLACK DIAMOND BD-66-GP Ground Pad 6 Inch Length x 6 Inch Width x 1/4 In.h | AG6CWG 35LT02 BD-66-GP6 ft. x 6 ft.Black1/4"Outdoor€151.38
BLACK DIAMOND BD-1010-GP Ground Pad 10 Inch Length x 10 Inch Width x 1/4 In.h | AG6CWJ 35LT04 BD-1010-GP6 ft. x 10 ft.Black1/4"Outdoor€300.06
BLACK DIAMOND BD-1212-GP Ground Pad 12 Inch Length x 12 Inch Width x 1/4 In.h | AG6CWK 35LT05 BD-1212-GP6 ft. x 12 ft.Black1/4"Outdoor€401.98
BLACK DIAMOND BD-1616-GP Ground Pad 16 Inch Length x 16 Inch Width x 1/4 In.h | AG6CWL 35LT06 BD-1616-GP6 ft. x 16 ft.Black1/4"Outdoor€478.41
BLACK DIAMOND BD-1220-GP Ground Pad 20 Inch Length x 12 Inch Width x 1/4 In.h | AG6CWM 35LT07 BD-1220-GP6 ft. x 20 ft.Black1/4"Outdoor€484.82
BLACK DIAMOND BD-1230-GP Ground Pad 30 Inch Length x 12 Inch Width x 1/4 In.h | AG6CWN 35LT08 BD-1230-GP6 ft. x 30 ft.Black1/4"Outdoor€586.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLACK DIAMOND BD-88-GP Ground Pad 8 Inch Length x 8 Inch Width x 1/4 In.h
€172.05 /unit