Flat Shipping

Flat Shipping at €24.99 + VAT

BLACK & DECKER 633257-00SV Backing Flange | CN9PKK

BLACK & DECKER 633257-00SV Backing Flange

Item: CN9PKK Model: 633257-00SVCross Ref: 41JA67
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Fits BrandBlack & Decker
For Use With Grainger Item Number18E810, 1AUY3, 1AUY4, 1AUY5, 1AUY6, 1AUY7, 1AUY8, 1AUZ7, 24T857, 24T869, 2AEU2, 2EKR3, 2EKR4, 2EKR5, 2EKR6, 2VDJ4, 30RV88, 32ZU33, 32ZU34, 38A912, 38A914, 38A916, 3WY80, 4YDZ6, 5TB83, 5TB84, 5TB85, 5TB86
For Use With Mfr. Model NumberD28065 TYPE 1, D28065-QS TYPE 1, D28065-QS TYPE 3, D28065N TYPE 1, D28066N TYPE 1, D28114 TYPE 1, D28114N TYPE 1, D28115 TYPE 1, D28115N TYPE 1, D28131 TYPE 1, D28140 TYPE 1, D28142-QS TYPE 1, D28142-QS TYPE 2, D28144 TYPE 1, D28144N TYPE 1, D28402N TYPE 1, D28402N TYPE 2, DC411B TYPE 1, DC411KA TYPE 1, DC411KA TYPE 2, DC413KL TYPE 1, DC415KL TYPE 1, DCG412B TYPE 1, DCG412B TYPE 2, DCG412B TYPE 3, DCG412P2 TYPE 2, DCG412P2 TYPE 3, DWE46101 TYPE 1, DWE46102 TYPE 1, DWE46151 TYPE 1
Compatible Grainger Part Number18E810, 1AUY3, 1AUY4, 1AUY5, 1AUY6, 1AUY7, 1AUY8, 1AUZ7, 24T857, 24T869, 2AEU2, 2EKR3, 2EKR4, 2EKR5, 2EKR6, 2VDJ4, 30RV88, 32ZU33, 32ZU34, 38A912, 38A914, 38A916, 3WY80, 4YDZ6, 5TB83, 5TB84, 5TB85, 5TB86
Compatible Manufacturer Model NumberD28065 TYPE 1, D28065-QS TYPE 1, D28065-QS TYPE 3, D28065N TYPE 1, D28066N TYPE 1, D28114 TYPE 1, D28114N TYPE 1, D28115 TYPE 1, D28115N TYPE 1, D28131 TYPE 1, D28140 TYPE 1, D28142-QS TYPE 1, D28142-QS TYPE 2, D28144 TYPE 1, D28144N TYPE 1, D28402N TYPE 1, D28402N TYPE 2, DC411B TYPE 1, DC411KA TYPE 1, DC411KA TYPE 2, DC413KL TYPE 1, DC415KL TYPE 1, DCG412B TYPE 1, DCG412B TYPE 2, DCG412B TYPE 3, DCG412P2 TYPE 2, DCG412P2 TYPE 3, DWE46101 TYPE 1, DWE46102 TYPE 1, DWE46151 TYPE 1
Compatible Product TypeAngle Grinders
Product TypeBacking Flange

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypePrice
BLACK & DECKER 640183-00 Back-Up Flange | CN9PKD 640183-00-€8.18
BLACK & DECKER 397616-00 Flange | CN9PKE 397616-00-€12.08
BLACK & DECKER 403121-01 Flange | CN9PKF 403121-01-€9.96
BLACK & DECKER 605415-00 Flange | CN9PKG 605415-00-€3.51
BLACK & DECKER 389181-00 Flange | CN9PKH 389181-00-€24.84
BLACK & DECKER 611672-00 Flange | CN9PKJ 611672-00Outer Flange€15.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLACK & DECKER 633257-00SV Backing Flange
€12.42 /unit