BALDOR EHM3116T-8 General Purpose HVAC Motor, 230/460V, 3600 RPM, 60 Hz, 25 HP, TEFC, 284TSC | AJ6RVR

BALDOR MOTOR EHM3116T-8 General Purpose HVAC Motor, 200V, 1800 RPM, 1 hp, 3 Phase, ODP, 143T Frame

Item: AJ6RVR Model: EHM3116T-8
In Stock

Get it by Thursday, Jun 12

€747.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVAC Motor
Ambient Temp.40°C
Amps3.5A
Base TypeRigid Base
Bearing TypeBall
Break-down Torque12.3 lbs.-ft.
Conduit Box PositionF1
Enclosure TypeOpen Slotted Band
Frame143T
Full Load Amps3.5A
Full Load Torque2.97 lbs.-ft.
Hp1 hp
Insulation ClassClass F
Lead3#18
Motor Shaft RotationClockwise/Counter Clockwise
Motor Type3519M
Mounting TypeFoot Mounted
No Load Amps2.25A
No. Of Motor Leads3
No. Of Poles4
No. Of Speeds1
Phase3
Power Factor71
RevisionE
Rpm1760 RPM
Shaft Dia.7/8"
Temp. Rise24°C
Thermal ProtectionNone
Voltage200V AC
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85015100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 8.34 LB-FT
    • Nameplate No.: NP2094C06B03
    • Pull-Up Torque: 6.05 LB-FT
    • Starting Current: 27.4 Amps

Product Variants

ProductModelVoltageFrameHpMotor ApplicationShaft LengthInverter RatedInsulation ClassMounting TypePrice
BALDOR EHM2276T General Purpose HVAC Motor, 230/460V, 900 RPM, 60 Hz, 1/2 HP, ODP, 56 | AJ6RUR EHM2276T230/460V AC254T7 1/2 hp---Class FFoot Mounted€3,340.88
BALDOR EHM2332T General Purpose HVAC Motor, 1180 RPM, 60 HZ, 10 HP, 256T | AJ6RUT EHM2332T230/460V AC256T10 hp---Class FFoot Mounted€3,806.71
BALDOR EHM2333T General Purpose HVAC Motor, 230/460V, 3600 RPM, 60 Hz, 20 HP, TEFC, 256T | AJ6RUU EHM2333T208-230/460V AC254T15 hp---Class FFoot Mounted€2,677.88
BALDOR EHM2334T General Purpose HVAC Motor, 3PH, 20 HP, TEFC, 1770 RPM, 256T | AJ6RUV EHM2334T208-230/460V AC256T20 hp---Class FFoot Mounted€3,238.76
BALDOR EHM2506T General Purpose HVAC Motor, 1180 RPM, 60 HZ, 7.5 HP, 254T | AJ6RUW EHM2506T230/460V AC254T7 1/2 hp---Class FFoot Mounted€2,293.76
BALDOR EHM2511T General Purpose HVAC Motor, 230/460V, 1800 RPM, 60 Hz, 1 HP, TEFC, 143TC | AJ6RUX EHM2511T230/460V AC256T10 hp---Class FFoot Mounted€2,970.89
BALDOR EHM2515T General Purpose HVAC Motor, 230/460V, 3600 RPM, 60 Hz, 2 HP, TEFC, 145T | AJ6RUY EHM2515T230/460V AC256T20 hp---Class FFoot Mounted€2,998.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EHM3116T-8 General Purpose HVAC Motor, 200V, 1800 RPM, 1 hp, 3 Phase, ODP, 143T Frame
€747.83 /unit