Flat Shipping

Flat Shipping at €24.99 + VAT

BL SS61903 2RS FM222 Radial Ball Bearing SS 17mm SS61903 2RS | AH4RCA 35JD88

BL BEARINGS SS61903 2RS FM222 Radial Ball Bearing SS 17mm SS61903 2RS

Item: AH4RCA Model: SS61903 2RS FM222Cross Ref: 35JD88
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Ball Bearing
Abec Rating1
Abec Tolerance1
Bearing MaterialStainless Steel
Bore Dia.17 mm
Bore Tolerance-0.008 mm to 0 mm
Cage MaterialStainless Steel
Dynamic Load Capacity1040 lbs.
Industry NumberSS61903-2RS
LubricationGrease
Max. Speed28000 RPM
Outside Dia.30 mm
Seal MaterialSynthetic Rubber
Static Load Capacity570 lbs.
Temp. Range-40°F to +350°F
TypeDouble Sealed
Width7 mm
Ball MaterialStainless Steel
Bearing Industry Number61903, 6903
Bore Diameter17 mm
ClosureDouble Sealed
Contact TypeRadial
Dynamic Radial Load Capacity1045 lbf.
Lubricant MaterialHigh Quality Food Grade Grease
Maximum Speed15000 RPM
Mfr PartSS61903 2RS FM222 TRITAN
Number Of RowsOne
Outer Ring Width7 mm
Outside Diameter30 mm
Outside Diameter Tolerance+0/-0.009 mm
Resistance PropertiesCorrosion Resistant
Ring MaterialStainless Steel
Seal TypeContact
Static Radial Load Capacity580 lbf.

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.7
Ship length (cm)3
Ship width (cm)3
Country of OriginCN

Product Details:

    • Single Row/Double Row : Single Row

Product Variants

ProductModelIndustry NumberBore Dia.Outside Dia.Cage MaterialBearing MaterialMax. SpeedDynamic Load CapacityStatic Load CapacityPrice
BL 6000/C3 Radial Ball Bearing PS 10mm 6000 | AG4YTM 35HZ48 6000/C3600010 mm26 mmSteelSteel34000 RPM1030 lbs.440 lbs.€3.65
BL 6001/C3 Radial Ball Bearing PS 12mm 6001 | AG4YTN 35HZ49 6001/C3600112 mm28 mmSteelSteel30000 RPM1150 lbs.540 lbs.€3.44
BL 6002/C3 Radial Ball Bearing PS 15mm 6002 | AG4YTP 35HZ50 6002/C3600215 mm32 mmSteelSteel28000 RPM1260 lbs.640 lbs.€4.27
BL 6003/C3 Radial Ball Bearing PS 17mm 6003 | AG4YTQ 35HZ51 6003/C3600317 mm35 mmSteelSteel26000 RPM1350 lbs.730 lbs.€4.38
BL 6004/C3 Radial Ball Bearing PS 20mm 6004 | AG4YTR 35HZ52 6004/C3600420 mm42 mmSteelSteel21000 RPM2110 lbs.1140 lbs.€5.63
BL 6005/C3 Radial Ball Bearing PS 25mm 6005 | AG4YTT 35HZ53 6005/C3600525 mm47 mmSteelSteel18000 RPM2260 lbs.1320 lbs.€7.75
BL 6006/C3 Radial Ball Bearing PS 30mm 6006 | AG4YTU 35HZ54 6006/C3600630 mm55 mmSteelSteel15000 RPM2970 lbs.1860 lbs.€9.34

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BL BEARINGS SS61903 2RS FM222 Radial Ball Bearing SS 17mm SS61903 2RS
€25.47 /unit