Flat Shipping

Flat Shipping at €24.99 + VAT

BL 6004 2RS/C3 PRX Radial Ball Bearing Pressed Steel 20mm 6004 2rs | AG4YUV 35HZ78

BL BEARINGS 6004 2RS/C3 PRX Radial Ball Bearing Pressed Steel 20mm 6004 2rs

Item: AG4YUV Model: 6004 2RS/C3 PRXCross Ref: 35HZ78
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Ball Bearing
Abec Rating1
Abec Tolerance1
Bearing MaterialSteel
Bearing TypeDouble Sealed
Bore Dia.20 mm
Bore Tolerance-0.01 mm to 0 mm
Cage MaterialSteel
Dynamic Load Capacity2110 lbs.
Industry Number6004-2RS
LubricationPolyrex EM Grease
Max. Speed21000 RPM
Outside Dia.42 mm
Outside Dia. Tolerance-0.01 mm to +0.01 mm
Seal MaterialSynthetic Rubber
Static Load Capacity1140 lbs.
Temp. Range-40°F to +350°F
Width12 mm
Ball MaterialAlloy Steel
Ball Material GradeGrade 52100
Bearing Industry Number6004
Bore Diameter20 mm
Bore Diameter Tolerance0/-0.1 mm
ClosureDouble Sealed
Closure & Seal TypeDouble Sealed, Contact Seal
Dynamic Radial Load Capacity2110 lbf.
For EnvironmentOily, Greasy
Includes Retaining RingNo
Lubricant MaterialPolyrex EM
Maximum Axial Load2110 lbf.
Maximum Speed15000 RPM
Maximum Temperature350°F
Minimum Temperature-40°F
Number Of RowsOne
Outer Ring Width12 mm
Outside Diameter42 mm
Outside Diameter Tolerance+0/-0.01 mm
Retaining Ring GrooveNo
Ring MaterialAlloy Steel
Ring Material GradeAISI 52100
Seal TypeContact
StandardsAFBMA, ISO CERTIFIED 9001
Static Radial Load Capacity1140 lbf.

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)1.2
Ship length (cm)4.2
Ship width (cm)4.2
HS code8482105048

Product Variants

ProductModelIndustry NumberBore Dia.Outside Dia.Cage MaterialBearing MaterialMax. SpeedDynamic Load CapacityStatic Load CapacityPrice
BL 6000 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 10mm 6000zz | AG4YUB 35HZ61 6000 ZZ/C3 PRX6000ZZ10 mm26 mmSteelSteel34000 RPM1030 lbs.440 lbs.€3.42
BL 6001 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 12mm 6001zz | AG4YUC 35HZ62 6001 ZZ/C3 PRX6001ZZ12 mm28 mmSteelSteel30000 RPM1150 lbs.540 lbs.€3.63
BL 6002 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 15mm 6002zz | AG4YUD 35HZ63 6002 ZZ/C3 PRX6002ZZ15 mm32 mmSteelSteel28000 RPM1260 lbs.640 lbs.€3.95
BL 6003 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 17mm 6003zz | AG4YUE 35HZ64 6003 ZZ/C3 PRX6003ZZ17 mm35 mmSteelSteel26000 RPM1350 lbs.730 lbs.€4.48
BL 6004 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 20mm 6004zz | AG4YUF 35HZ65 6004 ZZ/C3 PRX6004ZZ20 mm42 mmSteelSteel21000 RPM2110 lbs.1140 lbs.€5.83
BL 6005 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 25mm 6005zz | AG4YUG 35HZ66 6005 ZZ/C3 PRX6005ZZ25 mm47 mmSteelSteel18000 RPM2260 lbs.1320 lbs.€6.90
BL 6006 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 30mm 6006zz | AG4YUH 35HZ67 6006 ZZ/C3 PRX6006ZZ30 mm55 mmSteelSteel15000 RPM2970 lbs.1860 lbs.€8.69

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BL BEARINGS 6004 2RS/C3 PRX Radial Ball Bearing Pressed Steel 20mm 6004 2rs
€6.50 /unit