Flat Shipping

Flat Shipping at €24.99 + VAT

BL 6006 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 30mm 6006zz | AG4YUH 35HZ67

BL BEARINGS 6006 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 30mm 6006zz

Item: AG4YUH Model: 6006 ZZ/C3 PRXCross Ref: 35HZ67
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Ball Bearing
Abec Rating1
Abec Tolerance1
Bearing MaterialSteel
Bearing TypeDouble Shielded Ball
Bore Dia.30 mm
Bore Tolerance-0.01 mm to 0 mm
Cage MaterialSteel
Dynamic Load Capacity2970 lbs.
Industry Number6006ZZ
LubricationPolyrex EM Grease
Max. Speed15000 RPM
Outside Dia.55 mm
Shield MaterialSteel
Static Load Capacity1860 lbs.
Temp. Range-40°F to +350°F
Width13 mm
Ball MaterialAlloy Steel
Ball Material GradeGrade 52100
Bearing Industry Number6006
Bore Diameter30 mm
Bore Diameter Tolerance0/-0.1 mm
ClosureDouble Shielded
Closure & Seal TypeDouble Shielded
Dynamic Radial Load Capacity2970 lbf.
For EnvironmentOily, Greasy
Includes Retaining RingNo
Lubricant MaterialPolyrex EM
Maximum Axial Load2970 lbf.
Maximum Speed15000 RPM
Maximum Temperature350°F
Minimum Temperature-40°F
Number Of RowsOne
Outer Ring Width13 mm
Outside Diameter55 mm
Outside Diameter Tolerance+0/-0.013 mm
Retaining Ring GrooveNo
Ring MaterialAlloy Steel
Ring Material GradeAISI 52100
StandardsAFBMA, ISO CERTIFIED 9001
Static Radial Load Capacity1860 lbf.

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.3
Ship length (cm)5.5
Ship width (cm)5.5
HS code8482105052

Product Variants

ProductModelIndustry NumberBore Dia.Outside Dia.Cage MaterialBearing MaterialMax. SpeedDynamic Load CapacityStatic Load CapacityPrice
BL 6000 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 10mm 6000zz | AG4YUB 35HZ61 6000 ZZ/C3 PRX6000ZZ10 mm26 mmSteelSteel34000 RPM1030 lbs.440 lbs.€3.42
BL 6001 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 12mm 6001zz | AG4YUC 35HZ62 6001 ZZ/C3 PRX6001ZZ12 mm28 mmSteelSteel30000 RPM1150 lbs.540 lbs.€3.63
BL 6002 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 15mm 6002zz | AG4YUD 35HZ63 6002 ZZ/C3 PRX6002ZZ15 mm32 mmSteelSteel28000 RPM1260 lbs.640 lbs.€3.95
BL 6003 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 17mm 6003zz | AG4YUE 35HZ64 6003 ZZ/C3 PRX6003ZZ17 mm35 mmSteelSteel26000 RPM1350 lbs.730 lbs.€4.48
BL 6004 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 20mm 6004zz | AG4YUF 35HZ65 6004 ZZ/C3 PRX6004ZZ20 mm42 mmSteelSteel21000 RPM2110 lbs.1140 lbs.€5.83
BL 6005 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 25mm 6005zz | AG4YUG 35HZ66 6005 ZZ/C3 PRX6005ZZ25 mm47 mmSteelSteel18000 RPM2260 lbs.1320 lbs.€6.90
BL 6007 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 35mm 6007zz | AG4YUJ 35HZ68 6007 ZZ/C3 PRX6007ZZ35 mm62 mmSteelSteel14000 RPM3600 lbs.2310 lbs.€10.64

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BL BEARINGS 6006 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 30mm 6006zz
€8.81 /unit