BISON 027-720G0040 Hypoid Gearmotor 42.2 Rpm Tefc 230v | AD6MYW 46E568

BISON GEAR & ENGINEERING 027-720G0040 Hypoid Gearmotor 42.2 Rpm Tefc 230v

Item: AD6MYW Model: 027-720G0040Cross Ref: 46E568
In Stock

Get it by Tuesday, Jun 17

€1,060.76 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHypoid Gearmotor
Bearing TypeBall
Capacitor RequiredNone
Duty Condition TypeContinuous Duty
Enclosure TypeTotally Enclosed Fan Cooled
FinishPaint
Frame34F
Full Load Amps0.63A
Gear Case MaterialDie Cast Aluminum
Gear MaterialSteel
GearsSteel
Housing MaterialDie Cast Aluminum
Input Hp1/8 hp
Insulation ClassClass F
Keyway Size0.188" x 0.188"
Length Less Shaft13.062"
LubricationPowerstar EP
Max. Ambient Temp.40°C
MountingAll Position
Nameplate Rpm42.2 RPM
No Load Rpm43.125 RPM
Overall Length13 3/25"
Overhung Load400 lbs.
Phase3
Reversible Shaft OutputYes
RotationReversible
Rpm Range31-50 RPM
SealsDouble Lip Output
ShaftHollow Output
Shaft OrientationRight Angle
Square Size0.188" x 0.188"
Thermal ProtectionNone
Voltage230V AC
Base To Center Of Shaft1.91"
Brake TypeNone
Frequency50/60 Hz
Full Load Current0.63A
Gear Ratio40:1
Gear TypeHypoid
Housing Material FinishPainted
Input Horsepower0.125 hp
Inverter RatedYes
Keyway Depth3/16"
Keyway Type0.1875 sq. in. x 0.1875"
Keyway Width3/16"
Maximum Ambient Temperature104°F
Maximum Torque145 lbs.-in.
Motor EnclosureTotally Enclosed Fan Cooled
Motor Insulation ClassClass F
Motor Type3-Phase
Mount Hole Center-to-center Length4.94"
Mount Hole Center-to-center Width3.04"
Mount TypeAny Position
Mounting OrientationAny Angle
Nameplate Speed42.2 RPM
No Load Speed43.13 RPM
Operating Voltage230V AC
Output Shaft Diameter3/4"
Output Shaft TypeHollow
Overall Height6.08"
Overall Width4.06"
Overhung Load Capacity400 lbs.-ft.
Seal TypeDouble Lip Output
StandardsC-UL RECOGNIZED, CE CERTIFIED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 9
Ship height (cm)15.44
Ship length (cm)33.25
Ship width (cm)10.31
HS code8501403020
Country of OriginUS

Product Variants

ProductModelFull Load AmpsOverhung LoadLength Less ShaftGear MaterialSealsRpm RangeGearsNo Load RpmPrice
BISON 027-725G0100 Hypoid Gearmotor 16.8 Rpm Tefc 230v | AD4BNF 41C228 027-725G01000.85A740 lbs.13.437"Hardened SteelDouble Lip16-30 RPMHardened Steel17 RPM€901.72
BISON 027-725G0120 Hypoid Gearmotor 14 Rpm Tefc 230v | AD4BNG 41C229 027-725G01200.85A780 lbs.13.437"Hardened SteelDouble Lip0-15 RPMHardened Steel14 RPM€901.72
BISON 027-725G0150 Hypoid Gearmotor 11.2 Rpm Tefc 230v | AD4BNH 41C230 027-725G01500.85A820 lbs.13.437"Hardened SteelDouble Lip0-15 RPMHardened Steel11 RPM€901.72
BISON 027-725G0180 Hypoid Gearmotor 9.3 Rpm Tefc 230v | AD4BNJ 41C231 027-725G01800.85A870 lbs.13.437"Hardened SteelDouble Lip0-15 RPMHardened Steel9.3 RPM€901.72
BISON 027-725G0240 Hypoid Gearmotor 7 Rpm Tefc 230v | AD4BNK 41C232 027-725G02400.85A940 lbs.13.437"Hardened SteelDouble Lip0-15 RPMHardened Steel7 RPM€901.72
BISON 027-725G0010 Hypoid Gearmotor 168.6 Rpm Tefc 230v | AD4BNL 41C233 027-725G00101.1A355 lbs.13.437"Hardened SteelDouble Lip151-200 RPMHardened Steel168 RPM€980.41
BISON 027-725G0015 Hypoid Gearmotor 112.4 Rpm Tefc 230v | AD4BNM 41C234 027-725G00151.1A400 lbs.13.437"Hardened SteelDouble Lip101-150 RPMHardened Steel112 RPM€980.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BISON GEAR & ENGINEERING 027-720G0040 Hypoid Gearmotor 42.2 Rpm Tefc 230v
€1,060.76 /unit