BISON 026-725A0100 Hypoid Gearmotor 16.8 Rpm Tefc 115v | AD4BMR 41C215

BISON GEAR & ENGINEERING 026-725A0100 Hypoid Gearmotor 16.8 Rpm Tefc 115v

Item: AD4BMR Model: 026-725A0100Cross Ref: 41C215
In Stock

Get it by Tuesday, Jun 17

€1,082.89 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHypoid Gearmotor
Bearing TypeBall
Duty Condition TypeContinuous Duty
Enclosure TypeTotally Enclosed Fan Cooled
FinishPowder Coat, Anodized
Frame39F
Full Load Amps1.86A
Gear Case MaterialDie Cast Aluminum
Gear MaterialHardened Steel
GearsHardened Steel
Housing MaterialDie Cast Aluminum
Input Hp1/8 hp
Insulation ClassClass B4
Keyway Size0.25" x 1"
Length Less Shaft13 5/8"
LubricationPowerstar EP For Extended Life
Max. Ambient Temp.40°C
MountingAll Position
Nameplate Rpm16.8 RPM
No Load Rpm17 RPM
Overall Length13.62"
Overhung Load740 lbs.
Phase1
Reversible Shaft OutputYes
RotationReversible
Rpm Range16-30 RPM
SealsDouble Lip
ShaftHollow Output
Shaft OrientationRight Angle
Square Size0.25" x 1"
Thermal ProtectionNone
Voltage115V AC
ApplicationChip Auger, Conveyor, Industrial, Light Industry, Packaging
Base To Center Of Shaft2.11"
Brake TypeNone
Capacitor RequiredYes
Compatible Capacitor41C241
Frequency60 Hz
Full Load Current1.86A
Gear Ratio100:1
Gear TypeHypoid
Housing Material FinishGearbox Powder Coated Paint, Motor Anodized
Input Horsepower0.125 hp
Inverter RatedNo
Keyway Depth1"
Keyway Type0.25 sq. in. x 1"
Keyway Width1/4"
Maximum Ambient Temperature104°F
Maximum Torque380 lbs.-in.
Motor EnclosureTotally Enclosed Fan Cooled
Motor Insulation ClassClass F
Motor TypePermanent Split Capacitor
Mount Hole Center-to-center Length5.47"
Mount Hole Center-to-center Width3.35"
Mount TypeAny Position
Mounting OrientationAny Angle
Nameplate Speed16.8 RPM
No Load Speed17 RPM
Operating Voltage115V AC
Output Shaft Diameter1"
Output Shaft TypeHollow
Overall Height6.66"
Overall Width4.64"
Overhung Load Capacity740 lbs.-ft.
Seal TypeDouble Lip
StandardsCE, CRUUS, CSA, ROHS

Shipping Info:

Ship weight (kg) 9
Ship height (cm)16.92
Ship length (cm)34.59
Ship width (cm)11.79
HS code8501403020
Country of OriginUS

Product Variants

ProductModelRotationMounting OrientationGear RatioFull Load AmpsOverhung LoadGear Case MaterialLength Less ShaftGear MaterialPrice
BISON 026-725A0120 Hypoid Gearmotor 14 Rpm Tefc 115v | AD4BMT 41C216 026-725A0120Reversible--1.86A780 lbs.Die Cast Aluminum13 5/8"Hardened Steel€927.52
BISON 026-725A0150 Hypoid Gearmotor 11.2 Rpm Tefc 115v | AD4BMU 41C217 026-725A0150Reversible--1.86A820 lbs.Die Cast Aluminum13 5/8"Hardened Steel€927.52
BISON 026-725A0180 Hypoid Gearmotor 9.3 Rpm Tefc 115v | AD4BMV 41C218 026-725A0180Reversible--1.86A870 lbs.Die Cast Aluminum13 5/8"Hardened Steel€927.52
BISON 026-725A0240 Hypoid Gearmotor 7 Rpm Tefc 115v | AD4BMW 41C219 026-725A0240Reversible--1.86A940 lbs.Die Cast Aluminum13 5/8"Hardened Steel€927.52
BISON 026-725A0010 Hypoid Gearmotor 168.6 Rpm Tefc 115v | AD4BMX 41C220 026-725A0010Reversible--2.6A355 lbs.Die Cast Aluminum15 3/8"Hardened Steel€1,007.50
BISON 026-725A0015 Hypoid Gearmotor 112.4 Rpm Tefc 115v | AD4BMY 41C221 026-725A0015ReversibleAny Angle1512.6A400 lbs.Die Cast Aluminum15.38"Hardened Steel€1,007.50
BISON 026-725A0020 Hypoid Gearmotor 84.3 Rpm Tefc 115v | AD4BMZ 41C222 026-725A0020Reversible--2.6A430 lbs.Die Cast Aluminum15 3/8"Hardened Steel€1,007.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BISON GEAR & ENGINEERING 026-725A0100 Hypoid Gearmotor 16.8 Rpm Tefc 115v
€1,082.89 /unit