EXCEL DRYER TA-GR Hand Dryer, Automatic, Surface Mounted, Graphite Cover

Item: CX8WNM Model: TA-GR
In Stock

Get it by Tuesday, Jun 17

€496.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Dryer
ActivationAutomatic Sensor Operated
Adjustable Flow Rate29-42 CFM
Adjustable Heat Range95°F to 136°F
Adjustable Sound Level69 dB to 73 dB
Adjustable Velocity12000-17000 LFM
Amps2.9-3.4A, 1.7-1.9A, 1.9A
Body FinishGraphite Textured Painted
CoverStainless Steel
Depth3 15/16"
Dry Time14 sec.
Energy Consumption3.7 Wh
FeaturesMeets 4" Ada Protrusion Guidelines When Surface Mounted, 95% Cost Savings Vs. Paper Towels, 5-Year Limited Warranty, Buildinggreen Approved And Helps Qualify For Several Leed Credit, A Hygienic Hand Drying Solution
Filter Size90.5 mm x 165.6 mm x 50 mm
Frequency50/60 Hz
Height13 15/16"
Mounting TypeSurface Mounted
Power Consumption750/920W, 750/950W, 920W
Suggested Mounting HeightMen 45" (114 cm), Women 43" (109 cm), Teenagers 41" (104 cm), Small Children 35" (89 cm), Accessible 37" (94 cm)
Voltage110-120V, 208-240V, 208-277V, 230V
Width9 5/32"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)35.41
Ship length (cm)10.01
Ship width (cm)23.27
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXCEL DRYER TA-GR Hand Dryer, Automatic, Surface Mounted, Graphite Cover
€496.80 /unit