BISON 021-756-4413 Dc Gearmotor, 135Rpm, 90V, Right Angle, 90VDC, Tenv, 70 In-Lb | CN9NBZ

BISON GEAR & ENGINEERING 021-756-4413 Dc Gearmotor, 135Rpm, 90V, Right Angle, 90VDC, Tenv, 70 In-Lb

Item: CN9NBZ Model: 021-756-4413Cross Ref: 58YN90
In Stock

Get it by Friday, Jun 13

€814.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Gearmotor
Bearing TypeBall
FeaturesAccessory Shaft, Flange Mount Available, Shaft Mount Encoder, Various Output Shafts
Full Load Amps2.6A
Gear MaterialBronze, Hardened Steel
Gear Ratio13.3:1
Gear TypeWorm
Housing FinishGloss Powder Coated
Housing MaterialAluminum
Input Hp1/4 hp
Ip RatingIP44
Keyway Depth0.188"
Keyway TypeSquare
Keyway Width0.188"
LubricationOil
Max. Output Speed135 RPM
Max. Output Voltage90V
Max. Torque70 lbs.-in.
Motor Duty ClassContinuous
Motor EnclosureTotally Enclosed Nonventilated
Motor TypePermanent Magnet DC
Mounting OrientationAny Angle
Operating Voltage90V DC
Output Shaft Dia.3/4"
Output Shaft TypeKeyed
Overall Height4.73"
Overall Length11.73"
Overall Width3.93"
Overhung Load Capacity300 lbs.-ft.
RotationCW/CCW
Shaft OrientationRight Angle
Full Load Current2.6A
Housing Material FinishGloss Powder Coated
Input Horsepower1/4 hp
Maximum Output Speed135 RPM @ 90V
Maximum Torque70 lbs.-in.
Output Shaft Diameter3/4"
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 7.5375
Ship height (cm)12.01
Ship length (cm)29.79
Ship width (cm)9.98
Country of OriginUS

Product Variants

ProductModelMax. TorqueInput HpOverhung Load CapacityGear RatioShaft OrientationFull Load AmpsOverall LengthOutput Shaft Dia.Price
BISON 011-190-0013 Dc Gearmotor, 139 Rpm, 90V, Parallel, 90VDC, Tenv, 20 In-Lb | CN9NCA 011-190-001320 lbs.-in.1/20 hp220 lbs.-ft.12.9:1Parallel0.6A8 4/5"1/2"€440.72
BISON 011-175-0013 Dc Gearmotor, 139Rpm, 90V, Parallel, 90VDC, Tenv, 42 In-Lb | CN9NCB 011-175-001342 lbs.-in.1/10 hp220 lbs.-ft.12.9:1Parallel1.1A9.7"1/2"€562.78
BISON 011-175-0010 Dc Gearmotor, 185Rpm, 90V, Parallel, 90VDC, Tenv, 32 In-Lb | CN9NCC 011-175-001032 lbs.-in.1/10 hp218 lbs.-ft.9.7:1Parallel1.1A9.7"1/2"€562.78
BISON 011-175-0007 Dc Gearmotor, 268Rpm, 90V, Parallel, 90VDC, Tenv, 22 In-Lb | CN9NCD 011-175-000722 lbs.-in.1/10 hp200 lbs.-ft.6.7:1Parallel1.1A9.7"1/2"€549.21
BISON 011-336-4005 Dc Gearmotor, 360Rpm, 90V, 90VDC, 40 In-Lb | CN9NCE 011-336-400540 lbs.-in.1/4 hp170 lbs.-ft.5:1-2.5A10.53"5/8"€640.73
BISON 011-190-0049 Dc Gearmotor, 37 Rpm, 90V, Parallel, 90VDC, Tenv, 74 In-Lb | CN9NCF 011-190-004974 lbs.-in.1/20 hp130 lbs.-ft.49:1Parallel0.6A8 4/5"1/2"€455.43
BISON 011-348-4040 Dc Gearmotor, 42Rpm, 90V, 90VDC, 300 In-Lb | CN9NCG 011-348-4040300 lbs.-in.1/4 hp350 lbs.-ft.42.9:1-2.3A14.26"3/4"€689.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BISON GEAR & ENGINEERING 021-756-4413 Dc Gearmotor, 135Rpm, 90V, Right Angle, 90VDC, Tenv, 70 In-Lb
€814.98 /unit