BISON 021-725D0030 DC Gearmotor 90VDC 60 rpm 1/5 HP 30 1 | AH4ZYA 35TV75

BISON GEAR & ENGINEERING 021-725D0030 DC Gearmotor 90VDC 60 rpm 1/5 HP 30 1

Item: AH4ZYA Model: 021-725D0030Cross Ref: 35TV75
In Stock

Get it by Tuesday, Jun 17

€1,222.94 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Gearmotor
Bearing TypeBall
Brush TypeExternally Replaceable
Duty Condition TypeContinuous Duty
FinishPowder Coat
Full Load Amps2.24A
Gear CaseDie Cast Aluminum
Gear Case MaterialDie Cast Aluminum
Gear MaterialSteel
Gear Ratio30:1
Gear TypeHypoid
Housing MaterialSteel
Input Hp1/5 hp
LubricationGrease
Max. Ambient Temp.40°C
Motor EnclosureTotally Enclosed Non Ventilated
Motor TypePermanent Magnet DC
Mounting PositionAll Angle
Nameplate Rpm58 RPM
No Load Rpm60 RPM
Overall Length14.016"
Overhung Load475 lbs.
Reversible Shaft OutputYes
RotationCW/CCW
SealsLip Type
Shaft OrientationRight Angle
Shaft TypeRight Angle
Thermal ProtectionNone
TypeDC Gearmotor
Voltage90V DC
ApplicationAgriculture, Conveyors, Food And Beverage Equipment, Industrial Machinery, Packaging
Full Load Current2.2A
Housing Material FinishPowder Coated
Input Horsepower1/5 hp
Ip RatingIP50
Maximum Ambient Temperature40°C
Maximum Torque166 lbs.-in.
Mounting OrientationAny Angle
Nameplate Speed58 RPM
No Load Speed60 RPM
Operating Voltage90V DC
Output Shaft Diameter1"
Overhung Load Capacity475 lbs.-ft.
Seal TypeLip Type
StandardsC-UL RECOGNIZED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)22.86
Ship length (cm)38.91
Ship width (cm)24.45
Country of OriginUS

Product Details:

    • Rear Shaft Encoder/Pulse Generator Mounting : No

Product Variants

ProductModelNameplate RpmInput HpGear RatioOverall LengthOverhung LoadNo Load RpmShaft TypeFull Load AmpsPrice
BISON 021-720D0010 DC Gearmotor 90VDC 180 rpm 1/8 HP 10 1 | AH4ZWE 35TV13 021-720D0010177 RPM1/8 hp10:113.578"270 lbs.180 RPMRight Angle1.45A€989.01
BISON 021-720D0015 DC Gearmotor 90VDC 120 rpm 1/8 HP 15 1 | AH4ZWF 35TV14 021-720D0015118 RPM1/8 hp15:113.578"305 lbs.120 RPMRight Angle1.45A€989.01
BISON 021-720D0020 DC Gearmotor 90VDC 90 rpm 1/8 HP 20 1 | AH4ZWG 35TV15 021-720D002089 RPM1/8 hp20:113.578"330 lbs.90 RPMHollow1.45A€989.01
BISON 021-720D0030 DC Gearmotor 90VDC 60 rpm 1/8 HP 30 1 | AH4ZWH 35TV16 021-720D003059 RPM1/8 hp30:113.578"370 lbs.60 RPMRight Angle1.45A€989.01
BISON 021-720D0040 DC Gearmotor 90VDC 45 rpm 1/8 HP 40 1 | AH4ZWJ 35TV17 021-720D004044 RPM1/8 hp40:113.578"400 lbs.45 RPMRight Angle1.45A€989.01
BISON 021-720D0050 DC Gearmotor 90VDC 36 rpm 1/8 HP 50 1 | AH4ZWK 35TV18 021-720D005035 RPM1/8 hp50:113.578"430 lbs.36 RPMRight Angle1.45A€989.01
BISON 021-720D0060 DC Gearmotor 90VDC 30 rpm 1/8 HP 60 1 | AH4ZWL 35TV19 021-720D006030 RPM1/8 hp60:113.578"455 lbs.30 RPMHollow1.45A€989.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BISON GEAR & ENGINEERING 021-725D0030 DC Gearmotor 90VDC 60 rpm 1/5 HP 30 1
€1,222.94 /unit